Ohm Electric Lightning Guard Power Tap with USB Port for Living Room 4 Outlets 2 USB Outlets
Spesifikasi
| Anti-tracking | Yes |
|---|---|
| Dimensions, Width W x Height H x Depth D (mm) | Approx. 120 x 155 x 34 (excluding plug) |
| Lightning Guard | Yes |
| Mass (g) | About 250 |
| Number of Outlets | 4 |
| Rating | 15A 125V 1500W or less |
| USB Port | 2 (current capacity 2400mA) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
You can also charge your smartphone or tablet with 2 new extension outlet USB charging ports that match the interior with a design that fits on the wall. A plug with an insulating cover prevents tracking fires. With an overcurrent prevention breaker. With a dust prevention safety shutter.
Feature
You can also charge your smartphone or tablet with 2 new extension outlet USB charging ports that match the interior with a design that fits on the wall. A plug with an insulating cover prevents tracking fires. With an overcurrent prevention breaker. With a dust prevention safety shutter.Ulasan Produk
Tidak ada ulasan




















































































































































