Ohm Electric Lightning Guard 3 power strips with USB ports Type-C/A 1 each

Sebelum PPN:
Rp389.900
Spesifikasi
Anti-trackingYes
ColorWhite
Lightning GuardYes
Number of Outlets3
Output Current (A)DC: 3.4 total
Output Power (W)AC: up to 1400 total
Plug Shape180° rotating storage plug
USB PortType-C: 1 mouth, Type-A: 1 mouth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB automatic charging function that automatically identifies devices and charges them optimally Built-in lightning guard and lightning surge reduction element USB current maximum 3400mA Lightning guard work lamp included Tracking prevention 180° rotating storage plug (with insulating cover)
Feature
USB automatic charging function that automatically identifies devices and charges them optimally Built-in lightning guard and lightning surge reduction element USB current maximum 3400mA Lightning guard work lamp included Tracking prevention 180° rotating storage plug (with insulating cover)

Ulasan Produk

Tidak ada ulasan