Ohm Electric Lightning cable L type

Sebelum PPN:
Rp299.900
Spesifikasi
Cable Length (m)1
Conform to2.4A (ampere) correspondence
Mass of Main Unit (g)About 55
Suitable ModelsiPhone6/iPhone6Plus/iPhone5s/iPhone5c/iPadAir2/iPadmini3/iPodtouch(5thgeneration)/iPodnano(7thgeneration)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Apple's regular license "Made for iPod / iPhone / iPad" acquisition product You can connect a USB port and a device equipped with a lightning connector to charge and transfer data. The L-shaped connector allows for neat wiring. The cable length is 1m.
Feature
Apple's regular license "Made for iPod / iPhone / iPad" acquisition product You can connect a USB port and a device equipped with a lightning connector to charge and transfer data. The L-shaped connector allows for neat wiring. The cable length is 1m.

Ulasan Produk

Tidak ada ulasan