StarTech.com LCD monitor arm for wall fixing & keyboard/mouse tray + 1 screen compatible + articulated arm + wall mount lifting desk

Sebelum PPN:
Rp15.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall-mounted elevating desk: A wall-mounted elevating desk with a VESA-compatible single monitor arm and keyboard tray. Folding desk for 34-inch display (9 kg): Space-saving type that can be folded to a thickness of 12 cm when not in use. Keyboard fixed with adhesive tape, mouse holder included. The articulated monitor arm can be pulled out from the wall up to 65 cm and the keyboard tray up to 78.4 cm. Range of motion: Vertical swing of monitor arm + 90 / -15 &; deg, Left / right swing +/- 120 &; deg, 360 degree rotation, height adjustment Possible. Attach the keyboard tray (up and down swing + 90 / -15 &; deg) and cable binding clip along the pole (78.7 cm) Articulated arm: After fixing the monitor arm to the pole (78.7 cm), the height can be adjusted with one touch. .. Stable design to prevent keyboard shaking, premium design with adjustment tool: Aluminum wall mount desk (silver) that can easily connect the arm part and VESA plate (75x75 / 100x100mm) with a tool-free slide and click design. Uses long-term mechanical springs and cushioned wrist rests for ergonomics
Ideal for medical institutions, stores, warehouses, and other environments where space is limited. Optimal for areas where many users require easy computer access. A solution that can accommodate multiple users of different heights.
Feature
Wall-mounted elevating desk: A wall-mounted elevating desk with a VESA-compatible single monitor arm and keyboard tray. Folding desk for 34-inch display (9 kg): Space-saving type that can be folded to a thickness of 12 cm when not in use. Keyboard fixed with adhesive tape, mouse holder included. The articulated monitor arm can be pulled out from the wall up to 65 cm and the keyboard tray up to 78.4 cm. Range of motion: Vertical swing of monitor arm + 90 / -15 &; deg, Left / right swing +/- 120 &; deg, 360 degree rotation, height adjustment Possible. Attach the keyboard tray (up and down swing + 90 / -15 &; deg) and cable binding clip along the pole (78.7 cm) Articulated arm: After fixing the monitor arm to the pole (78.7 cm), the height can be adjusted with one touch. .. Stable design to prevent keyboard shaking, premium design with adjustment tool: Aluminum wall mount desk (silver) that can easily connect the arm part and VESA plate (75x75 / 100x100mm) with a tool-free slide and click design. Uses long-term mechanical springs and cushioned wrist rests for ergonomics
Use
Ideal for medical institutions, stores, warehouses, and other environments where space is limited. Optimal for areas where many users require easy computer access. A solution that can accommodate multiple users of different heights.

Ulasan Produk

Tidak ada ulasan