StarTech.com LCD monitor arm Clamp type / Grommet type VESA standard 34 inch display compatible 2 port USB hub mounted Cable can be stored

Sebelum PPN:
Rp4.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Free up space while building an ergonomic work environment. With this desk-mounted monitor arm, you can safely and easily mount and adjust your 17-inch to 34-inch display on your desk.
<Adjust your monitor to the ideal angle> The single-arm monitor mount can be expanded up to 547 mm, making it easy to adjust to the appropriate viewing angle. Rotate your monitor + 90 / -90 degrees or tilt it + 90 / -90 degrees to find a comfortable viewing angle. You can also rotate it 180 degrees to make the screen orientation horizontal or vertical.
<One-touch height adjustment> The slim monitor mount arm is spring-loaded and allows you to easily move the display up and down. The height can be adjusted up to 445 mm [AS1]. You can easily move it by adjusting the fixing screw in the arm according to the weight of your monitor.
<Easy Installation> This VESA Mount Monitor Stand is easy to install (desk C clamp or grommet mount), easy to manage cables, and has two built-in USB 3.0 ports for connecting your computer. The removable VESA mount [MP2] makes it easy to attach your monitor.
<Developing products selected by IT professionals since 1985> StarTech.com conducts thorough compatibility and performance tests on all products to provide IT professionals with high quality that meets or exceeds industry standards. Regional StarTech.com technical advisors have extensive product knowledge and work closely with StarTech.com engineers to provide pre- and post-sales support. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.
Feature
Free up space while building an ergonomic work environment. With this desk-mounted monitor arm, you can safely and easily mount and adjust your 17-inch to 34-inch display on your desk.
<Adjust your monitor to the ideal angle> The single-arm monitor mount can be expanded up to 547 mm, making it easy to adjust to the appropriate viewing angle. Rotate your monitor + 90 / -90 degrees or tilt it + 90 / -90 degrees to find a comfortable viewing angle. You can also rotate it 180 degrees to make the screen orientation horizontal or vertical.
<One-touch height adjustment> The slim monitor mount arm is spring-loaded and allows you to easily move the display up and down. The height can be adjusted up to 445 mm [AS1]. You can easily move it by adjusting the fixing screw in the arm according to the weight of your monitor.
<Easy Installation> This VESA Mount Monitor Stand is easy to install (desk C clamp or grommet mount), easy to manage cables, and has two built-in USB 3.0 ports for connecting your computer. The removable VESA mount [MP2] makes it easy to attach your monitor.
<Developing products selected by IT professionals since 1985> StarTech.com conducts thorough compatibility and performance tests on all products to provide IT professionals with high quality that meets or exceeds industry standards. Regional StarTech.com technical advisors have extensive product knowledge and work closely with StarTech.com engineers to provide pre- and post-sales support. StarTech.com offers a 2-year warranty and free lifetime technical support for this product.

Ulasan Produk

Tidak ada ulasan