Ainex Large thermal pads (3 sheets)
#Grup produk P113612042
Spesifikasi
| Color | Blue |
|---|---|
| Dielectric Breakdown Voltage (kV/mm) | >6 |
| Flame retardance | UL94 V-0 |
| Operating Temperature (°C) | -40~150 |
| Quantity (sheets) | 3 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Size (mm) | W100xD100xH0.6 |
| Thermal Conductivity (W/mk) | 3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This is a general-purpose thermal pad that is used between the heating element and the heat sink.
This is a great value package containing three large 10cm square sheets.
The soft material allows it to be cut to various sizes with scissors, and can also be used for larger heating elements.
Ideal for upgrading or replacing damaged M.2 SSDs, memory, and original motherboard pads.
Its flexibility and elasticity make it suitable for filling uneven surfaces.
Contains 3 large sheets! Easy to use, with multiple sheets, height adjustment, and heat sink re-installation.
*Various specification data are examples of measurements and are not guaranteed values.
*Since it has no adhesive strength, please use it in an environment where heat sinks, etc. are fixed with pins or screws.
*The protective film has a different front and back, but there is no front or back on the application surface.
*Cannot be reused.
This is a great value package containing three large 10cm square sheets.
The soft material allows it to be cut to various sizes with scissors, and can also be used for larger heating elements.
Ideal for upgrading or replacing damaged M.2 SSDs, memory, and original motherboard pads.
Its flexibility and elasticity make it suitable for filling uneven surfaces.
Contains 3 large sheets! Easy to use, with multiple sheets, height adjustment, and heat sink re-installation.
*Various specification data are examples of measurements and are not guaranteed values.
*Since it has no adhesive strength, please use it in an environment where heat sinks, etc. are fixed with pins or screws.
*The protective film has a different front and back, but there is no front or back on the application surface.
*Cannot be reused.
Warning
*Various specification data are examples of measurements and are not guaranteed values.*Since it has no adhesive strength, please use it in an environment where heat sinks, etc. are fixed with pins or screws.
*The protective film has a different front and back, but there is no front or back on the application surface.
*Cannot be reused.
Feature
This is a general-purpose thermal pad that is used between the heating element and the heat sink.This is a great value package containing three large 10cm square sheets.
The soft material allows it to be cut to various sizes with scissors, and can also be used for larger heating elements.
Ideal for upgrading or replacing damaged M.2 SSDs, memory, and original motherboard pads.
Its flexibility and elasticity make it suitable for filling uneven surfaces.
Use
Contains 3 large sheets! Easy to use, with multiple sheets, height adjustment, and heat sink re-installation.Ulasan Produk
Tidak ada ulasan



















































































































































/16P113612042-1.jpg)
