Buffalo Large EVA mouse pad

Sebelum PPN:
Rp269.900
Spesifikasi
Main Unit Dimensions, Width W x Depth D x Height H (mm)250x260x2
Mass of Main Unit (g)About 118
MaterialEVA
Suitable ForBall mouse, optical mouse, laser mouse, BlueLED mouse, TOG laser mouse

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed to create a comfortable working environment, the L-shaped design allows for a centrally positioned keyboard. This shortens the distance between the keyboard and mouse, creating a comfortable working environment that reduces fatigue.
The L-shaped design allows for a large mouse pad measuring 25cm W x 26cm D. This provides an optimal working environment for users who use the mouse extensively.
The surface features a special printing mechanism that allows for high-precision, smooth mouse operation. The surface is smooth to the touch, providing exceptional operability without straining the hand.
*Depending on the specifications of your mouse and your usage environment, it may not be compatible with some laser and optical mice.
Warning
*Depending on the specifications of your mouse and your usage environment, it may not be compatible with some laser and optical mice.
Feature
Designed to create a comfortable working environment, the L-shaped design allows for a centrally positioned keyboard. This shortens the distance between the keyboard and mouse, creating a comfortable working environment that reduces fatigue.
The L-shaped design allows for a large mouse pad measuring 25cm W x 26cm D. This provides an optimal working environment for users who use the mouse extensively.
The surface features a special printing mechanism that allows for high-precision, smooth mouse operation. The surface is smooth to the touch, providing exceptional operability without straining the hand.

Ulasan Produk

Tidak ada ulasan