StarTech.com Laptop connection KVM console adapter USB connection File transfer / video capture function included

Sebelum PPN:
Rp17.999.900
Spesifikasi
ColorBlack
Height (cm)1.5
Humidity (% RH)80
Mass (g)170
Operating Temperature (°C)0~40
Storage Temperature (°C)-40~70
Supported OSWindows XP/Vista/7/8/8.1/10/11, Windows Server 2008 R2/2012/2012 R2/2016/2019, macOS 10.9 - 10.15/11.0/12.0/13.0, Linux 2.6 or later (LTS version only)
Width (mm)74

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Access your servers using your laptop: This USB crash cart adapter connects your laptop to a headless system. Turn your laptop into a portable console for server room rack servers, PCs, ATMs, kiosks, and more. Efficient troubleshooting: The crash cart adapter software allows you to easily transfer files, capture screens, and log server activity. For optimal performance, be sure to download and install the latest NOTECONS02 driver.
Self-powered design: Powered by the server's USB connection, reducing strain on laptop batteries. No AC adapter required. Connects to various PCs and devices with VGA output and USB connectivity. Compact design: Pocket-sized data center crash cart adapter eliminates the need for additional accessories. Eliminates the need to carry traditional crash carts or trolleys when troubleshooting and servicing systems. TAA compliant.
BIOS-Level Control: Connect the Laptop Crash Cart Adapter to your computer using the included USB cable, and then connect the combined USB and VGA cable to your server for instant BIOS-level control. Note: Mouse functionality may be limited in some BIOS/UEFI environments.
ATM and VLT maintenance and repair Mobile system and server maintenance
*When connecting to a Linux device, this adapter can only be used with a standard QWERTY keyboard set to US English.
*Note: In some BIOS/UEFI environments, mouse functionality may be limited or may not work.
Warning
*When connecting to a Linux device, this adapter can only be used with a standard QWERTY keyboard set to US English.
*Note: In some BIOS/UEFI environments, mouse functionality may be limited or may not work.
Feature
Access your servers using your laptop: This USB crash cart adapter connects your laptop to a headless system. Turn your laptop into a portable console for server room rack servers, PCs, ATMs, kiosks, and more. Efficient troubleshooting: The crash cart adapter software allows you to easily transfer files, capture screens, and log server activity. For optimal performance, be sure to download and install the latest NOTECONS02 driver.
Self-powered design: Powered by the server's USB connection, reducing strain on laptop batteries. No AC adapter required. Connects to various PCs and devices with VGA output and USB connectivity. Compact design: Pocket-sized data center crash cart adapter eliminates the need for additional accessories. Eliminates the need to carry traditional crash carts or trolleys when troubleshooting and servicing systems. TAA compliant.
BIOS-Level Control: Connect the Laptop Crash Cart Adapter to your computer using the included USB cable, and then connect the combined USB and VGA cable to your server for instant BIOS-level control. Note: Mouse functionality may be limited in some BIOS/UEFI environments.
Use
ATM and VLT maintenance and repair Mobile system and server maintenance

Ulasan Produk

Tidak ada ulasan