Spesifikasi
| Color | Gray |
|---|---|
| Connector Shape-Downstream | 3 x USB A 3.2 Gen 1 female, 1 x Gigabit LAN (Max 1 Gbps) female |
| Connector Shape-Upstream | USB Type-C male/USB A male |
| Dimensions (mm) | W117xD27xH13mm/ |
| Included Accessories | Instruction manual |
| Interface-Downstream | USB 3.2 Gen1 (3.1 Gen1/3.0)/2.0, Gigabit LAN |
| Interface-Upstream | USB 3.2Gen1(3.1Gen1/3.0) |
| Mass (g) | 50g |
| Number of Ports | 3 |
| Power Supply Method | pass power |
| Suitable Models | A computer with a working USB Type-C port |
| Supported OS | Windows 11, 10/macOS 10.12 or later/ChromeOS |
| Transfer Rate (Gbps) | Maximum transfer speed: 5 (theoretical value) |
| USB Standards | USB3.2Gen1(3.1Gen1/3.0) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
3-port hub with LAN port that can be inserted into either Type-C or Type-A
Comes with a wired LAN adapter. This allows you to use a wired LAN even on a thin laptop that does not have a LAN port.
Communication speed of up to 1G (1000M) bps, compliant with 1000BASE-T.
3-port USB hub. Increases the number of USB ports that are often lacking on thin laptops.
USB3.2 Gen1, transfer speeds up to 5Gbps.
A strong and beautiful aluminum casing with excellent heat dissipation properties.
<Precautions for use>
Do not connect this product to a USB charger as this may cause a malfunction.
Comes with a wired LAN adapter. This allows you to use a wired LAN even on a thin laptop that does not have a LAN port.
Communication speed of up to 1G (1000M) bps, compliant with 1000BASE-T.
3-port USB hub. Increases the number of USB ports that are often lacking on thin laptops.
USB3.2 Gen1, transfer speeds up to 5Gbps.
A strong and beautiful aluminum casing with excellent heat dissipation properties.
<Precautions for use>
Do not connect this product to a USB charger as this may cause a malfunction.
Feature
3-port hub with LAN port that can be inserted into either Type-C or Type-AUse
Comes with a wired LAN adapter. This allows you to use a wired LAN even on a thin laptop that does not have a LAN port.Communication speed of up to 1G (1000M) bps, compliant with 1000BASE-T.
3-port USB hub. Increases the number of USB ports that are often lacking on thin laptops.
USB3.2 Gen1, transfer speeds up to 5Gbps.
A strong and beautiful aluminum casing with excellent heat dissipation properties.
<Precautions for use>
Do not connect this product to a USB charger as this may cause a malfunction.
Ulasan Produk
Tidak ada ulasan




















































































































































