StarTech.com L type right facing Micro Micro USB cable male / male 1m

Sebelum PPN:
Rp229.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector AUSB Type-A [4 pin]
Connector BMicro USB Type-B [5 pin]
Connector ShapeL-type right-facing USB Type-A [4 pin] male - L-type right-facing Micro USB Type-B [5-pin] male
Conversion TypeMale - Male
Data Transfer Rate480
FeatureData transmission
Humidity (% RH)30~75
Male MountingL-type right-facing USB Type-A [4 pin], L-type right-facing Micro USB Type-B [5-pin]
Mass (g)31
Operating Temperature (°C)-20~60
PlugNickel plating
ShieldingDouble shield (braided + aluminum foil)
Storage Temperature (°C)-10~30
USB typeUSB2.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Connect your device, computer, or charger even in hard-to-reach or tight spaces Place your USB 2.0 device anywhere in your workspace as needed Reliability backed by a lifetime warranty
Charging and synchronizing Micro-USB compatible mobile devices Connect Micro-USB 2.0 compatible devices such as external HDDs to PCs and laptops
Feature
Connect your device, computer, or charger even in hard-to-reach or tight spaces Place your USB 2.0 device anywhere in your workspace as needed Reliability backed by a lifetime warranty
Use
Charging and synchronizing Micro-USB compatible mobile devices Connect Micro-USB 2.0 compatible devices such as external HDDs to PCs and laptops

Ulasan Produk

Tidak ada ulasan