StarTech.com KVM switch/2 ports/dual monitor/4K60Hz DisplayPort/4x USB-A/Push button hotkey switch/PC PC CPU switch
#Grup produk P113610789
Spesifikasi
| Dimensions (D x W x H) (mm) | 100x163x66 |
|---|---|
| Mass (kg) | 0.8 |
| Number of Ports | 2 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Supported OS | OS independent |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Speedy Switching: USB emulation supports keyboard/mouse combinations and keyboards with function keys for quick access between two DisplayPort and USB-A computers Dual 4K60Hz output & USB hub included: each Equipped with two USB 3.2 Gen 1 (5Gbps) ports and a USB 2.0 HID port, supports dual 4K60Hz DisplayPort displays.Various switch options: Universal KVM switch with audible confirmation of pushbutton or hotkey control. Equipped with LED to easily check port selection status. It is also possible to output audio from one computer while operating the other computer.
Durable design: A durable steel housing prevents electromagnetic interference (EMI) and provides superior stability and reliability. Rugged construction makes it ideal for use in a wide range of environments. ESD protection (8kV air/6kV contact)
StarTech.com Advantage: Downloadable tools for IT professionals and IT help desk teams, including MAC address pass-through for network security, automatic WiFi switching for improved network performance, USB event monitoring, window layout, and more. (Available only in English)
Share dual displays, mouse, keyboard, and audio peripherals between two desktop computers
Ideal for CAD/CAM, video editing, content creation, etc.
Durable design: A durable steel housing prevents electromagnetic interference (EMI) and provides superior stability and reliability. Rugged construction makes it ideal for use in a wide range of environments. ESD protection (8kV air/6kV contact)
StarTech.com Advantage: Downloadable tools for IT professionals and IT help desk teams, including MAC address pass-through for network security, automatic WiFi switching for improved network performance, USB event monitoring, window layout, and more. (Available only in English)
Share dual displays, mouse, keyboard, and audio peripherals between two desktop computers
Ideal for CAD/CAM, video editing, content creation, etc.
Feature
Speedy Switching: USB emulation supports keyboard/mouse combinations and keyboards with function keys for quick access between two DisplayPort and USB-A computers Dual 4K60Hz output & USB hub included: each Equipped with two USB 3.2 Gen 1 (5Gbps) ports and a USB 2.0 HID port, supports dual 4K60Hz DisplayPort displays.Various switch options: Universal KVM switch with audible confirmation of pushbutton or hotkey control. Equipped with LED to easily check port selection status. It is also possible to output audio from one computer while operating the other computer.Durable design: A durable steel housing prevents electromagnetic interference (EMI) and provides superior stability and reliability. Rugged construction makes it ideal for use in a wide range of environments. ESD protection (8kV air/6kV contact)
StarTech.com Advantage: Downloadable tools for IT professionals and IT help desk teams, including MAC address pass-through for network security, automatic WiFi switching for improved network performance, USB event monitoring, window layout, and more. (Available only in English)
Use
Share dual displays, mouse, keyboard, and audio peripherals between two desktop computersIdeal for CAD/CAM, video editing, content creation, etc.
Ulasan Produk
Tidak ada ulasan




















































































































































