StarTech.com KVM switch for two 2-port HDMI monitors / HDMI 2.0 (4K60Hz, HDR) compatible PC switch / 2-port USB 3.0 hub (5Gbps), 4-port USB HID, audio port / Hotkey & push button switching

Sebelum PPN:
Rp14.999.900
Spesifikasi
ColorBlack
Data Packet Rate5Gbps
DisplayHDMI
Height (mm)58
IndicatorLEDs: 2-green (power/sync), 2-red (host selected)
Input Current (A)1
Input Voltage (V)100-240AC
Interface1 - Mini USB Type-B [5 pin]
Length (mm)160
Mass (g)800
Number of Connections2
Output Current (A)3
Output voltage (V)12DC
Power Consumption (W)36
Power SupplyIncluded AC adapter
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set Contents1-KVM Switch, 1-Universal AC Adapter Japan/North America, UK, Europe, Australia/New Zealand, 4-Rubber Feet, 1-Quick Start Guide
Warranty Period2 years
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
4K/60Hz Dual UHD: 2-port HDMI dual screen KVM switch supporting 4K/60Hz resolution on two monitors. Ideal for applications such as CAD/CAM, video editing, and content creation. Compatible with popular brands such as Dell, HP, Lenovo, etc. High-speed switch: Supports EDID and HDCP signal emulation. Synchronize monitors for fast switching, preserve desktop settings and avoid workflow interruptions when switching computers
2-Port 2-Screen HDMI 2.0, 3840 x 2160, HDCP 2.2, HDR10 Support, 2-Port USB 3.0 Hub (5Gbps) | 4x USB HID, Hotkeys, Push Buttons, Stereo Analog + 7.1ch Digital Audio, EDID & HDCP Emulation, OS Independent and easy-to-use design: Integrated USB hub (USB 3.1/3.2 Gen 1) and easy-to-access buttons on the front of the compact and rugged housing. USB devices can be shared between connected computers
The StarTech.com Advantage: Over 30 Years of Products of Choice for IT Professionals. 2-year warranty and free technical support in Japan (Mon-Fri)
Feature
4K/60Hz Dual UHD: 2-port HDMI dual screen KVM switch supporting 4K/60Hz resolution on two monitors. Ideal for applications such as CAD/CAM, video editing, and content creation. Compatible with popular brands such as Dell, HP, Lenovo, etc. High-speed switch: Supports EDID and HDCP signal emulation. Synchronize monitors for fast switching, preserve desktop settings and avoid workflow interruptions when switching computers
2-Port 2-Screen HDMI 2.0, 3840 x 2160, HDCP 2.2, HDR10 Support, 2-Port USB 3.0 Hub (5Gbps) | 4x USB HID, Hotkeys, Push Buttons, Stereo Analog + 7.1ch Digital Audio, EDID & HDCP Emulation, OS Independent and easy-to-use design: Integrated USB hub (USB 3.1/3.2 Gen 1) and easy-to-access buttons on the front of the compact and rugged housing. USB devices can be shared between connected computers
The StarTech.com Advantage: Over 30 Years of Products of Choice for IT Professionals. 2-year warranty and free technical support in Japan (Mon-Fri)

Ulasan Produk

Tidak ada ulasan