StarTech.com KVM switch for one 2-port HDMI monitor / HDMI 2.0 (4K60Hz, HDR) compatible PC switcher / 2-port USB 3.0 hub (5Gbps), 4-port USB HID, audio port / Hotkey & push button switching
#Grup produk P113610725
Spesifikasi
| Color | Black |
|---|---|
| Display | HDMI |
| Height (mm) | 40 |
| Indicator | LEDs: 2-green (power/sync), 2-red (host selected |
| Input Current (A) | 1 |
| Input Voltage (V) | 100-240AC |
| Interface | 1 - Mini USB Type-B [5 pin] |
| Length (mm) | 160 |
| Mass (g) | 632 |
| Number of Connections | 1 |
| Output Current (A) | 3 |
| Output voltage (V) | 12DC |
| Power Consumption (W) | 36 |
| Power Supply | Included AC adapter |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Set Contents | 1-KVM Switch, 1-Universal AC Adapter Japan/North America, UK, Europe, Australia/New Zealand, 4-Rubber Feet, 1-Quick Start Guide |
| Supported Resolution | 3840 x 2160 @60Hz |
| Warranty Period | 2 years |
| Width (mm) | 100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
4K/60Hz resolution: 2-port HDM KVM switch supporting one 4K/60Hz monitor. Ideal for applications such as CAD/CAM, video editing, and content creation. Compatible with popular brands such as Dell, HP, Lenovo, etc. High-speed switch: Supports EDID and HDCP signal emulation. Synchronize monitors for fast switching, preserve desktop settings and avoid workflow interruptions when switching computers Tech Specs: 2-port HDMI 2.0 | 3840 x 2160 | HDCP 2.2 | HDR10 compatible | ) | 4x USB HID | Hotkeys, push buttons | Stereo analog + 7.1ch digital audio | EDID & HDCP emulation | ) and easily accessible buttons. USB devices can be shared between connected computers
Support that continues to be chosen by IT professionals: Free and unlimited support for questions and consultations about products from manufacturers
Support that continues to be chosen by IT professionals: Free and unlimited support for questions and consultations about products from manufacturers
Feature
4K/60Hz resolution: 2-port HDM KVM switch supporting one 4K/60Hz monitor. Ideal for applications such as CAD/CAM, video editing, and content creation. Compatible with popular brands such as Dell, HP, Lenovo, etc. High-speed switch: Supports EDID and HDCP signal emulation. Synchronize monitors for fast switching, preserve desktop settings and avoid workflow interruptions when switching computers Tech Specs: 2-port HDMI 2.0 | 3840 x 2160 | HDCP 2.2 | HDR10 compatible | ) | 4x USB HID | Hotkeys, push buttons | Stereo analog + 7.1ch digital audio | EDID & HDCP emulation | ) and easily accessible buttons. USB devices can be shared between connected computersSupport that continues to be chosen by IT professionals: Free and unlimited support for questions and consultations about products from manufacturers
Ulasan Produk
Tidak ada ulasan



















































































































































%20compatible%20PC%20switcher%20%2F%202-port%20USB%203_0%20hub%20(5Gbps)%2C%204-port%20USB%20HID%2C%20audio%20port%20%2F%20Hotkey%20%26amp%3B%20push%20button%20switching/k5P113610725-1.jpg)
