StarTech.com KVM switch / 4 port / 1 screen / DisplayPort 1.2 / 4K60Hz / USB 2.0 hub / audio / CPU switch

Sebelum PPN:
Rp16.999.900
Spesifikasi
ColorBlack
Data Packet Rate(Maximum) 480Mbps (USB 2.0)
Height (cm)4.5
Input Current (A)0.6
Length (cm)22
Operating Temperature (°C)0~40
Power Consumption (W)18
Storage Temperature (°C)-10~60
Width (cm)13.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Increased efficiency: DisplayPort video compatible 4-port KVM switch. Access 4 computers with hotkeys and manual switching. Built-in USB hub. Compatible with popular brands such as Dell / HP / Lenovo
4K video quality: One large monitor supports 4K 60Hz resolution. Supports multiple displays with MST pass-through Technical specifications: 4-port DP 1.2 KVM | 3840 x 2160 60Hz | 4K UHD | MST pass-through | 4-port USB 2.0 Hub | HDCP | 3.5mm analog audio | Switching method: hotkey, push button | OS No dependency Easy-to-use design: CPU switch with large and easy-to-operate buttons in a sturdy compact housing. Built-in USB 2.0 hub on the front for easy access, sharing USB devices between connected computers
Responses that continue to be selected by IT professionals: Free and indefinite response to questions and consultations regarding products by manufacturers
High Resolution Medical Imaging High Resolution Digital Signage Server Control Multimedia Design and Production
Feature
Increased efficiency: DisplayPort video compatible 4-port KVM switch. Access 4 computers with hotkeys and manual switching. Built-in USB hub. Compatible with popular brands such as Dell / HP / Lenovo
4K video quality: One large monitor supports 4K 60Hz resolution. Supports multiple displays with MST pass-through Technical specifications: 4-port DP 1.2 KVM | 3840 x 2160 60Hz | 4K UHD | MST pass-through | 4-port USB 2.0 Hub | HDCP | 3.5mm analog audio | Switching method: hotkey, push button | OS No dependency Easy-to-use design: CPU switch with large and easy-to-operate buttons in a sturdy compact housing. Built-in USB 2.0 hub on the front for easy access, sharing USB devices between connected computers
Responses that continue to be selected by IT professionals: Free and indefinite response to questions and consultations regarding products by manufacturers
Use
High Resolution Medical Imaging High Resolution Digital Signage Server Control Multimedia Design and Production

Ulasan Produk

Tidak ada ulasan