StarTech.com KVM console/Rack mount type/17 inch LCD monitor/1U/VGA/1280x1024/USB compatible/MTBF 50,000 hours/Cable included/With OSD function/Integrated KVM switch/KVM console drawer
#Grup produk P113610682
Sebelum PPN:
Rp47.999.900 - Rp53.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Aspect Ratio | 5:4 |
|---|---|
| Resolution | 1280x1024 |
| Screen Size | 17 inches |
| Screen Technology | Active matrix drive system (TFT) |
| Standard | SXGA (Super-XGA) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Specifications: Rackmount KVM console, active matrix drive (TFT) 17-inch LCD monitor, 1280 x 1024, with 1.8m cable, full keyboard (US layout) + touchpad, USB 2.0 compatible Security-enabled commercial console: Hotkeys ( Customizable), OSD (on-screen display), multi-user security, user access levels/port permissions, and auto-scan integrated solution: Consolidate KVM and powered console into 1U of rack space, freeing up space for other equipment. Installation depth 56cm - 90cm (mounting hardware included)
Rugged design: Rugged steel LCD KVM drawer and heavy duty rails to withstand heavy use. Rack console that has been verified to have an operating temperature of 0°C to 40°C and a mean time between failures of 50,000 hours: A universal type that is not OS dependent and can be used with a variety of major servers. 2-year warranty and free unlimited support in Japan (Monday-Friday) provided by StarTech.com
Can be controlled by a single system or multiple KVM-attached computers Internal space efficiency of existing server cabinets Improves management of servers and KVM switches installed in cabinets
Rugged design: Rugged steel LCD KVM drawer and heavy duty rails to withstand heavy use. Rack console that has been verified to have an operating temperature of 0°C to 40°C and a mean time between failures of 50,000 hours: A universal type that is not OS dependent and can be used with a variety of major servers. 2-year warranty and free unlimited support in Japan (Monday-Friday) provided by StarTech.com
Can be controlled by a single system or multiple KVM-attached computers Internal space efficiency of existing server cabinets Improves management of servers and KVM switches installed in cabinets
Feature
Specifications: Rackmount KVM console, active matrix drive (TFT) 17-inch LCD monitor, 1280 x 1024, with 1.8m cable, full keyboard (US layout) + touchpad, USB 2.0 compatible Security-enabled commercial console: Hotkeys ( Customizable), OSD (on-screen display), multi-user security, user access levels/port permissions, and auto-scan integrated solution: Consolidate KVM and powered console into 1U of rack space, freeing up space for other equipment. Installation depth 56cm - 90cm (mounting hardware included)Rugged design: Rugged steel LCD KVM drawer and heavy duty rails to withstand heavy use. Rack console that has been verified to have an operating temperature of 0°C to 40°C and a mean time between failures of 50,000 hours: A universal type that is not OS dependent and can be used with a variety of major servers. 2-year warranty and free unlimited support in Japan (Monday-Friday) provided by StarTech.com
Use
Can be controlled by a single system or multiple KVM-attached computers Internal space efficiency of existing server cabinets Improves management of servers and KVM switches installed in cabinetsUlasan Produk
Tidak ada ulasan




















































































































































