StarTech.com KVM console/rack mount type/1 port/17 inch LCD monitor/1U/VGA/1280x1024/USB compatible/MTBF 50000 hours/cable included/KVM console drawer

Sebelum PPN:
Rp31.999.900
Spesifikasi
Aspect Ratio5:4
Resolution1280x1024
Screen Size17 inches
Screen TechnologyActive Matrix TFT
StandardSXGA (Super-XGA)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flexible design: Compatible with various KVM switches using VGA and USB interfaces. KVM console drawer that can be stored in a server rack when not in use Specifications: 17-inch active Matrix TFT 1280 x 1024 LCD | 1U | Full keyboard (US layout) + touchpad | VGA & USB | Built-in power supply High durability: Frequent Sturdy steel casing and rails that can withstand heavy use. Compatible with operating environment temperatures from 0 degrees to 40 degrees. Mean Time Between Failure (MTBF) 50,000 hours
Support that continues to be chosen by IT professionals: Free and unlimited support for product-related questions and consultations provided by the manufacturer
KVM Series: Can be purchased with 8-port KVM (RKCONS1708K) or 16-port KVM (RKCONS1716K). or with enterprise KVM switches (SV831DUSB, SV831DUSBUK, SV1631DUSBU, SV1631DUSBUK)
Flexible design: Compatible with various KVM switches using VGA and USB interfaces. KVM console drawer that can be stored in a server rack when not in use Specifications: 17-inch active Matrix TFT 1280 x 1024 LCD | 1U | Full keyboard (US layout) + touchpad | VGA & USB | Built-in power supply High durability: Frequent Sturdy steel casing and rails that can withstand heavy use. Compatible with operating environment temperatures from 0 degrees to 40 degrees. Mean Time Between Failure (MTBF) 50,000 hours
Support that continues to be chosen by IT professionals: Free and unlimited support for product-related questions and consultations provided by the manufacturer
KVM Series: Can be purchased with 8-port KVM (RKCONS1708K) or 16-port KVM (RKCONS1716K). or with enterprise KVM switches (SV831DUSB, SV831DUSBUK, SV1631DUSBU, SV1631DUSBUK)
Feature
Flexible design: Compatible with various KVM switches using VGA and USB interfaces. KVM console drawer that can be stored in a server rack when not in use Specifications: 17-inch active Matrix TFT 1280 x 1024 LCD | 1U | Full keyboard (US layout) + touchpad | VGA & USB | Built-in power supply High durability: Frequent Sturdy steel casing and rails that can withstand heavy use. Compatible with operating environment temperatures from 0 degrees to 40 degrees. Mean Time Between Failure (MTBF) 50,000 hours
Support that continues to be chosen by IT professionals: Free and unlimited support for product-related questions and consultations provided by the manufacturer
KVM Series: Can be purchased with 8-port KVM (RKCONS1708K) or 16-port KVM (RKCONS1716K). or with enterprise KVM switches (SV831DUSB, SV831DUSBUK, SV1631DUSBU, SV1631DUSBUK)
Use
Flexible design: Compatible with various KVM switches using VGA and USB interfaces. KVM console drawer that can be stored in a server rack when not in use Specifications: 17-inch active Matrix TFT 1280 x 1024 LCD | 1U | Full keyboard (US layout) + touchpad | VGA & USB | Built-in power supply High durability: Frequent Sturdy steel casing and rails that can withstand heavy use. Compatible with operating environment temperatures from 0 degrees to 40 degrees. Mean Time Between Failure (MTBF) 50,000 hours
Support that continues to be chosen by IT professionals: Free and unlimited support for product-related questions and consultations provided by the manufacturer
KVM Series: Can be purchased with 8-port KVM (RKCONS1708K) or 16-port KVM (RKCONS1716K). or with enterprise KVM switches (SV831DUSB, SV831DUSBUK, SV1631DUSBU, SV1631DUSBUK)

Ulasan Produk

Tidak ada ulasan