StarTech.com KVM console/rack mount type/1 port/17 inch LCD monitor/1U/VGA/1080p/USB compatible/MTBF 50000 hours/cable included/KVM console drawer

Sebelum PPN:
Rp38.999.900
Spesifikasi
Screen Size17.3 inches
Screen TechnologyActive Matrix TFT

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HD image quality: A high-resolution monitor suitable for applications that require detailed images or large amounts of displayed information, such as IP surveillance cameras. 16:9 widescreen, 1080p support Wide compatibility: Compatible with various KVM switches that use VGA and USB interfaces. Single-port HD-compatible KVM drawer that can be stored in a server rack when not in use Specifications: 17.3-inch active Matrix TFT 16:9 widescreen | 1U | Single port | Full keyboard + trackpad | Built-in power supply | VGA & USB
High durability: Sturdy steel rails and housing that can withstand frequent use. Compatible with operating environment temperatures from 0 degrees to 40 degrees. Mean time between failures (MTBF) 44,230 hours
Support that continues to be chosen by IT professionals: Free and unlimited support for product-related questions and consultations provided by the manufacturer
Can control either a single system or multiple KVM-connected computers Increases internal space efficiency in existing server cabinets
Feature
HD image quality: A high-resolution monitor suitable for applications that require detailed images or large amounts of displayed information, such as IP surveillance cameras. 16:9 widescreen, 1080p support Wide compatibility: Compatible with various KVM switches that use VGA and USB interfaces. Single-port HD-compatible KVM drawer that can be stored in a server rack when not in use Specifications: 17.3-inch active Matrix TFT 16:9 widescreen | 1U | Single port | Full keyboard + trackpad | Built-in power supply | VGA & USB
High durability: Sturdy steel rails and housing that can withstand frequent use. Compatible with operating environment temperatures from 0 degrees to 40 degrees. Mean time between failures (MTBF) 44,230 hours
Support that continues to be chosen by IT professionals: Free and unlimited support for product-related questions and consultations provided by the manufacturer
Use
Can control either a single system or multiple KVM-connected computers Increases internal space efficiency in existing server cabinets

Ulasan Produk

Tidak ada ulasan