StarTech.com KVM console / rack mount type / 1 port / 19 inch LCD monitor / 1U / VGA / 1280x1024 / USB compatible / MTBF 50,000 hours / cable included / KVM console drawer
#Grup produk P113610628
Spesifikasi
| Maximum Resolution | 1280x1024 |
|---|---|
| Screen Size | 19 inches |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Flexible design: Console drawer for KVM switches with VGA and USB interfaces, universal type for switch models and brands. Convenient pull-out design that can be stored in a server rack when not in use: 1280 x 1024 active matrix drive (TFT) 19-inch LCD monitor | Height 1U | Full keyboard (US layout) + touchpad + touchpad | VGA and USB compatible | Built-in power Robust design: Sturdy steel enclosure and heavy-duty rails for heavy use. Operating temperature 0°C to 40°C, 50,000 hours mean time between failures validated rack console: StarTech.com KVM console products are provided with a 2-year warranty and lifetime free support (Monday-Friday) in Japan.
KVM Series: Can be purchased with integrated 8-port KVM (RKCONS1908K), 16-port KVM (RKCONS1916K). Or with StarTech.com enterprise KVM switches (SV831DUSB, SV831DUSBUK, SV1631DUSBU, SV1631DUSBUK)
Can be controlled by a single system or multiple KVM-attached computers Internal space efficiency of existing server cabinets Improves management of servers and KVM switches installed in cabinets
KVM Series: Can be purchased with integrated 8-port KVM (RKCONS1908K), 16-port KVM (RKCONS1916K). Or with StarTech.com enterprise KVM switches (SV831DUSB, SV831DUSBUK, SV1631DUSBU, SV1631DUSBUK)
Can be controlled by a single system or multiple KVM-attached computers Internal space efficiency of existing server cabinets Improves management of servers and KVM switches installed in cabinets
Feature
Flexible design: Console drawer for KVM switches with VGA and USB interfaces, universal type for switch models and brands. Convenient pull-out design that can be stored in a server rack when not in use: 1280 x 1024 active matrix drive (TFT) 19-inch LCD monitor | Height 1U | Full keyboard (US layout) + touchpad + touchpad | VGA and USB compatible | Built-in power Robust design: Sturdy steel enclosure and heavy-duty rails for heavy use. Operating temperature 0°C to 40°C, 50,000 hours mean time between failures validated rack console: StarTech.com KVM console products are provided with a 2-year warranty and lifetime free support (Monday-Friday) in Japan.KVM Series: Can be purchased with integrated 8-port KVM (RKCONS1908K), 16-port KVM (RKCONS1916K). Or with StarTech.com enterprise KVM switches (SV831DUSB, SV831DUSBUK, SV1631DUSBU, SV1631DUSBUK)
Use
Can be controlled by a single system or multiple KVM-attached computers Internal space efficiency of existing server cabinets Improves management of servers and KVM switches installed in cabinetsUlasan Produk
Tidak ada ulasan




















































































































































