StarTech.com KVM Cable/3m/HDMI & USB 3.0 Type-A to Type-B 5Gbps/4K60Hz/PC Auto Switching Cable

Sebelum PPN:
Rp999.900
Spesifikasi
Coating MaterialThermoplastic elastomer
ColorBlack
ConnectorA:1x HDMI,1x USB Type-A (USB 3.2 Gen 1,5Gbps)B:1x HDMI,1x USB Type-B (USB 3.2 Gen 1,5Gbps)
Length (mm)3050
Mass (g)450
PlatingConnector: Nickel
ROHS Directive (Corresponding to 10 Substances)Correspondence
ResolutionMaximum digital: 4K60Hz
StandardVideo standard: HDMI 2.0
Supported OSNo drivers/software required

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KVM Combo Cable: This all-in-one cable connects your computer to a USB 5Gbps HDMI-enabled KVM switch. It tidies up your cables and is ideal for data centers, server rooms, edge networking, and remote management environments. Simplified Cable Management: This cable combines HDMI and USB 3.2 Gen 1 into a single cable, reducing setup complexity and simplifying installation, creating a cleaner, more efficient workspace. Unmatched Compatibility: This KVM cable works with all operating systems, including Windows, macOS, ChromeOS, and Linux. It's compatible with all hardware platforms, including Intel, AMD, and Apple Silicon.
Trusted by IT professionals: Designed for reliability in local environments and in-house systems. Lab testing and proven success ensure smooth system implementation and maximum operational uptime. For product-related questions and inquiries, use the manufacturer's free, unlimited support service.
Connect your computer to an HDMI KVM switch with a USB 5Gbps host port
Feature
KVM Combo Cable: This all-in-one cable connects your computer to a USB 5Gbps HDMI-enabled KVM switch. It tidies up your cables and is ideal for data centers, server rooms, edge networking, and remote management environments. Simplified Cable Management: This cable combines HDMI and USB 3.2 Gen 1 into a single cable, reducing setup complexity and simplifying installation, creating a cleaner, more efficient workspace. Unmatched Compatibility: This KVM cable works with all operating systems, including Windows, macOS, ChromeOS, and Linux. It's compatible with all hardware platforms, including Intel, AMD, and Apple Silicon.
Trusted by IT professionals: Designed for reliability in local environments and in-house systems. Lab testing and proven success ensure smooth system implementation and maximum operational uptime. For product-related questions and inquiries, use the manufacturer's free, unlimited support service.
Use
Connect your computer to an HDMI KVM switch with a USB 5Gbps host port

Ulasan Produk

Tidak ada ulasan