StarTech.com KVM Cable/1.8m/HDMI & USB 3.0 Type-A to Type-B 5Gbps/4K60Hz/PC Auto Switching Cable
#Grup produk P113610585
Spesifikasi
| Coating Material | Thermoplastic elastomer |
|---|---|
| Color | Black |
| Connector | A:1x HDMI,1x USB Type-A (USB 3.2 Gen 1,5Gbps),B:1x HDMI,1x USB Type-B (USB 3.2 Gen 1,5Gbps) |
| Length (mm) | 1830 |
| Mass (g) | 320 |
| Plating | Connector: Nickel |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | Maximum digital: 4K60Hz |
| Standard | Video standard: HDMI 2.0 |
| Supported OS | No drivers/software required |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
KVM Combo Cable: This all-in-one cable connects your computer to a USB 5Gbps HDMI-enabled KVM switch. It tidies up your cables and is ideal for data centers, server rooms, edge networking, and remote management environments. Simplified Cable Management: This cable combines HDMI and USB 3.2 Gen 1 into a single cable, reducing setup complexity and simplifying installation, creating a cleaner, more efficient workspace. Unmatched Compatibility: This KVM cable works with all operating systems, including Windows, macOS, ChromeOS, and Linux. It's compatible with all hardware platforms, including Intel, AMD, and Apple Silicon.
Trusted by IT professionals: Designed for reliability in local environments and in-house systems. Lab testing and proven success ensure smooth system implementation and maximum operational uptime. For product-related questions and inquiries, use the manufacturer's free, unlimited support service.
Connect your computer to an HDMI KVM switch with a USB 5Gbps host port
Trusted by IT professionals: Designed for reliability in local environments and in-house systems. Lab testing and proven success ensure smooth system implementation and maximum operational uptime. For product-related questions and inquiries, use the manufacturer's free, unlimited support service.
Connect your computer to an HDMI KVM switch with a USB 5Gbps host port
Feature
KVM Combo Cable: This all-in-one cable connects your computer to a USB 5Gbps HDMI-enabled KVM switch. It tidies up your cables and is ideal for data centers, server rooms, edge networking, and remote management environments. Simplified Cable Management: This cable combines HDMI and USB 3.2 Gen 1 into a single cable, reducing setup complexity and simplifying installation, creating a cleaner, more efficient workspace. Unmatched Compatibility: This KVM cable works with all operating systems, including Windows, macOS, ChromeOS, and Linux. It's compatible with all hardware platforms, including Intel, AMD, and Apple Silicon.Trusted by IT professionals: Designed for reliability in local environments and in-house systems. Lab testing and proven success ensure smooth system implementation and maximum operational uptime. For product-related questions and inquiries, use the manufacturer's free, unlimited support service.
Use
Connect your computer to an HDMI KVM switch with a USB 5Gbps host portUlasan Produk
Tidak ada ulasan




















































































































































