Buffalo Knock Slide USB3.1 (Gen1)/USB3.0 compatible USB flash drive with auto-return mechanism

Sebelum PPN:
Rp709.900 - Rp829.900
Spesifikasi
Cap TypeKnock type
Conform toChrome + OS + (attached software is not available)
Included AccessoriesInstruction manual
InterfaceUSB 3.1(Gen1)/3.0/2.0
Mass (g)About 11
Maximum Power Consumption (W)2.5
Operating EnvironmentTemperature: 0-40°C Humidity: 0-90%
Outer dimensions, Width W x Height H x Depth D (mm)19.8x10x68
Power SupplyUSB bus power
Rated Voltage (V)5.0±5%
Suitable PCWindows PC and Mac equipped with USB3.1(Gen1)/USB3.0/2.0 Type-A terminal
Supported OSWindows 10/8.1/7: Main unit: USB3.1(Gen1)/USB3.0/2.0 connection, Bundled software (download): SecureLock Mobile2, Disk Formatter2 OS X10.10 or later: Main unit: USB3.1(Gen1)/USB3 .0/2.0 connection
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SecureLock Mobile2 is a knock-type USB flash drive with a USB terminal that can be extended like a ballpoint pen. It features an auto-return mechanism for automatic retraction of the USB connector, allowing for high-speed data transfer even with large volumes of data.
Feature
SecureLock Mobile2 is a knock-type USB flash drive with a USB terminal that can be extended like a ballpoint pen. It features an auto-return mechanism for automatic retraction of the USB connector, allowing for high-speed data transfer even with large volumes of data.

Ulasan Produk

Tidak ada ulasan