StarTech.com KM Switch/4 Ports/Mouse Switching/3.5mm USB Audio/PC Switch for Keyboard and Mouse/PC Peripheral Device Sharing

Sebelum PPN:
Rp11.999.900
Spesifikasi
Dimensions (D x W x H) (mm)220x130x34
ROHS Directive (Corresponding to 10 Substances)Correspondence
Supported OSOS independent
Switching MethodPush buttons, hotkeys, and mouse selection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Smooth Mouse Switching: Quickly and automatically switch between computers by moving your mouse between monitors, so you can work efficiently without interruption. Hotkey and push button switching also available Screen Layout Presets: Provides 4 layout presets to allow your mouse to move smoothly between screens with various physical monitor arrangements. Monitor layout can be controlled by hotkey USB Connection: USB Switch Box for PC supports up to 3 USB Human Interface Device (HID) peripherals and 2 USB 3.2 Gen 1 (5Gbps) devices. Ideal for business environments such as control rooms, security facilities, server rooms, and financial institutions Thoughtful Design: Independent audio switching allows you to listen to audio on one computer while controlling the other. Equipped with USB audio and 3.5mm pass-through. With audio signal for hotkey confirmation Excellent Compatibility: Works with major OS such as Windows, macOS, Linux, and various hardware platforms with Intel and AMD. OS-independent hotkey and push button switching operation
Navigate between control platforms and workstations simultaneously to improve work efficiency and response in data centers, server rooms, network operation centers, etc.
*If a computer is connected to multiple monitors with mouse switching enabled, mouse/keyboard operations are limited to the primary display. *6-key rollover (6KRO) and N-key rollover (NKRO) are not supported.
Warning
*If a computer is connected to multiple monitors with mouse switching enabled, mouse/keyboard operations are limited to the primary display. *6-key rollover (6KRO) and N-key rollover (NKRO) are not supported.
Feature
Smooth Mouse Switching: Quickly and automatically switch between computers by moving your mouse between monitors, so you can work efficiently without interruption. Hotkey and push button switching also available Screen Layout Presets: Provides 4 layout presets to allow your mouse to move smoothly between screens with various physical monitor arrangements. Monitor layout can be controlled by hotkey USB Connection: USB Switch Box for PC supports up to 3 USB Human Interface Device (HID) peripherals and 2 USB 3.2 Gen 1 (5Gbps) devices. Ideal for business environments such as control rooms, security facilities, server rooms, and financial institutions Thoughtful Design: Independent audio switching allows you to listen to audio on one computer while controlling the other. Equipped with USB audio and 3.5mm pass-through. With audio signal for hotkey confirmation Excellent Compatibility: Works with major OS such as Windows, macOS, Linux, and various hardware platforms with Intel and AMD. OS-independent hotkey and push button switching operation
Use
Navigate between control platforms and workstations simultaneously to improve work efficiency and response in data centers, server rooms, network operation centers, etc.

Ulasan Produk

Tidak ada ulasan