Panasonic Ionity Hair Dryer (Dark Gray)

Sebelum PPN:
Rp999.900
Spesifikasi
ColorDark gray
Hot Air Temperature (°C)Approx. 80 (turbo), approx. 100 (dry)
Minus Ion FunctionYes
Power Cable (m)About 1.7
Power Consumption (W)1200 (in turbo)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Powerful drying with a large air volume of 1.6 cubic meters per minute (when TURBO or nozzle is not attached) or 2.8 cubic meters per minute (according to Panasonic standards) (air volume at a distance of 10 cm from the dryer's outlet when TURBO or nozzle is not attached. Measurement method is according to Panasonic standards.) 2. External negative ions protect the moisture contained in the negative ions from heat, allowing them to reach the hair firmly, leaving it smooth (effects may vary depending on the usage environment (season, temperature, etc.) and individual differences.) 3. The quick-drying nozzle dries quickly.
Feature
1. Powerful drying with a large air volume of 1.6 cubic meters per minute (when TURBO or nozzle is not attached) or 2.8 cubic meters per minute (according to Panasonic standards) (air volume at a distance of 10 cm from the dryer's outlet when TURBO or nozzle is not attached. Measurement method is according to Panasonic standards.) 2. External negative ions protect the moisture contained in the negative ions from heat, allowing them to reach the hair firmly, leaving it smooth (effects may vary depending on the usage environment (season, temperature, etc.) and individual differences.) 3. The quick-drying nozzle dries quickly.

Ulasan Produk

Tidak ada ulasan