Ainex Internal USB3.0 to Front USB Type-C Header Adapter

Sebelum PPN:
Rp229.900
Spesifikasi
Applicable StandardUSB 3.2 Gen 1/USB 3.0/2.0/1.1
Connector ShapeMotherboard side: 2x10 pin female, cable side: Key-A 20 pin female
Dimensions, Width W x Depth D x Height H (mm)Approximately 20x25x11.0
SpecificationSuperSpeed USB compatible (5Gbps: theoretical value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Change the motherboard's USB 3.0 header to the front USB Type-C header (Key-A 20-pin).
Useful if you don't have/lack a front USB Type-C header.
Operation is USB 3.0 (USB 3.2 Gen 1).
*The connector has a direction. Align the connection destination with the top and bottom.
*The Key-A 20-pin connector cannot be connected to the Key-B 20-pin header for Type-A 2 ports, which has a similar shape.
*There is a risk of interference with parts around the header.
*Incorrect connection may damage the motherboard or connected peripherals.
*Depending on the environment, it may not work properly.
*If it does not work properly, it may be improved by updating the BIOS, drivers, and firmware of the motherboard and peripheral devices/shortening the cable.
*Due to the difference in pitch, pin arrangement conversion cable EX-002A cannot be used together.
*Not compatible with USB PD (Power Delivery) and DisplayPort Alt mode.
Warning
*The connector has a direction. Align the connection destination with the top and bottom.
*The Key-A 20-pin connector cannot be connected to the Key-B 20-pin header for Type-A 2 ports, which has a similar shape.
*There is a risk of interference with parts around the header.
*Incorrect connection may damage the motherboard or connected peripherals.
*Depending on the environment, it may not work properly.
*If it does not work properly, it may be improved by updating the BIOS, drivers, and firmware of the motherboard and peripheral devices/shortening the cable.
*Due to the difference in pitch, pin arrangement conversion cable EX-002A cannot be used together.
*Not compatible with USB PD (Power Delivery) and DisplayPort Alt mode.
Feature
Change the motherboard's USB 3.0 header to the front USB Type-C header (Key-A 20-pin).
Useful if you don't have/lack a front USB Type-C header.
Operation is USB 3.0 (USB 3.2 Gen 1).

Ulasan Produk

Tidak ada ulasan