StarTech.com Internal MiniSAS cable SFF-8087-SFF-8643 1m

Sebelum PPN:
Rp1.399.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector ShapeSFF-8087 (Internal Mini-SAS) [36-pin] Male - SFF-8643 (Internal HD Mini SAS) [36-pin] Male
Conversion TypeMale - Male
Male MountingSFF-8087 (internal Mini-SAS) [36 pins], SFF-8643 (internal HD Mini SAS) [36 pins]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports 12Gbps SAS drives. Backward compatible and cost-effective replacement cable with 6Gbps SAS and SATA drives Full lifetime warranty for peace of mind
Connect a SAS or SATA controller to a SAS or SATA backplane
Feature
Supports 12Gbps SAS drives. Backward compatible and cost-effective replacement cable with 6Gbps SAS and SATA drives Full lifetime warranty for peace of mind
Use
Connect a SAS or SATA controller to a SAS or SATA backplane

Ulasan Produk

Tidak ada ulasan