StarTech.com Industrial USB-1 Port RS422 / RS485 Serial Conversion Isolated Adapter 1x USB Female-1x DB9 Male / 1x Terminal Block

Sebelum PPN:
Rp5.399.900
Spesifikasi
Cable Length (m)1.8
ColorBlack
Female MountingTerminal block (5-wire type), USB B [4 pin]
Height (mm)23
Humidity (% RH)5~95
Input Current (A)0.2
Length (mm)118
Male MountingDB9 (D-Sub) [9 pins]
Mass (g)180
Operating Temperature (°C)0~55
Product Width (mm)64
Set ContentsUSB - RS422 / 485 conversion adapter, 1.5m USB A - B cable, driver CD-ROM, user manual
Storage Temperature (°C)-20~85
Supported OSWindows CE (4.2/5.0/6.0)/XP Embedded/98SE/2000/XP/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2012 R2/2016/2019, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux Kernel 3.0.x or later (LTS version only)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power your device from USB and add one RS422 / 485 port
Supports Auto Transceiver Turn Around (ATTA) in RS-485 mode
Backward compatibility with USB 2.0 / USB 1.1
RS422 / 485 maximum baud rate 921.6 Kbps
Optical isolation and surge protection for DB9 and terminal block connectors (2500Vrms)
4-wire RS422 and 2-wire RS485 applications
Feature
Power your device from USB and add one RS422 / 485 port
Supports Auto Transceiver Turn Around (ATTA) in RS-485 mode
Backward compatibility with USB 2.0 / USB 1.1
RS422 / 485 maximum baud rate 921.6 Kbps
Optical isolation and surge protection for DB9 and terminal block connectors (2500Vrms)
4-wire RS422 and 2-wire RS485 applications

Ulasan Produk

Tidak ada ulasan