Ohm Electric Independent rotating tap with USB port, 3 mouths

Sebelum PPN:
Rp439.900
Spesifikasi
Anti-trackingYes
Number of Outlets3
Power (W)Up to a total of 1400
Power Cable (m)1.5
SwitchBatch
USB Port2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with 2 USB ports (current capacity, total 2400mA) with dust prevention safety shutter Independent rotating (90° rotating) outlet, plugs do not get in the way. Tracking fire prevention 180° rotating plug with overcurrent prevention breaker (also used as a centralized switch)
Feature
Equipped with 2 USB ports (current capacity, total 2400mA) with dust prevention safety shutter Independent rotating (90° rotating) outlet, plugs do not get in the way. Tracking fire prevention 180° rotating plug with overcurrent prevention breaker (also used as a centralized switch)

Ulasan Produk

Tidak ada ulasan