StarTech.com IEEE 1394b 2-port / 1394a 1-port 3-port expansion Mini PCI Express FireWire card adapter
#Grup produk P113606023
Spesifikasi
| Cable Length (m) | 0.05 |
|---|---|
| Connector Type | Mini PCI Express x1 [52 pins] |
| Height (mm) | 4 |
| Length (mm) | 50 |
| Port | [Internal port] Peripheral power supply (large capacity Molex 4-pin) |
| Product Width (mm) | 30 |
| Set Contents | Mini PCI Express - FireWire Conversion card, internal data cable, 4-pin peripheral power adapter cable, full profile bracket, video editing software CD, instruction manual |
| Supported OS | Windows 2000/XP/Vista/7/8/8.1/10/11, Windows Server 2003/2008 R2/2012/2016/2019, macOS 10.6 - 10.15/11.0/12.0/13.0, Linux 3.5.x or later (LTS version only ) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
2 9-pin FireWire-800 external ports with a maximum data transfer rate of 800 Mbps 1 6-pin FireWire-400 external port with a maximum transfer rate of 400 Mbps
PCI Express Mini Card Specification 1.2 Compliant External Power Supply for High Output FireWire Devices Optional
IEEE 1394b compliant. Backward compatible with IEEE 1394a-2000 and 1394-1995 standards Supports plug-and-play and hot-swap
System to create a small HTPC using external FireWire storage or AV equipment Custom embedded system that is too large to fit with a full size / low profile PCI Express card
* Make sure that the computer case has an expansion card slot.
PCI Express Mini Card Specification 1.2 Compliant External Power Supply for High Output FireWire Devices Optional
IEEE 1394b compliant. Backward compatible with IEEE 1394a-2000 and 1394-1995 standards Supports plug-and-play and hot-swap
System to create a small HTPC using external FireWire storage or AV equipment Custom embedded system that is too large to fit with a full size / low profile PCI Express card
* Make sure that the computer case has an expansion card slot.
Warning
* Make sure that the computer case has an expansion card slot.Feature
2 9-pin FireWire-800 external ports with a maximum data transfer rate of 800 Mbps 1 6-pin FireWire-400 external port with a maximum transfer rate of 400 MbpsPCI Express Mini Card Specification 1.2 Compliant External Power Supply for High Output FireWire Devices Optional
IEEE 1394b compliant. Backward compatible with IEEE 1394a-2000 and 1394-1995 standards Supports plug-and-play and hot-swap
Use
System to create a small HTPC using external FireWire storage or AV equipment Custom embedded system that is too large to fit with a full size / low profile PCI Express cardProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
