ZOJIRUSHI Mahoubin hot spring egg container

Sebelum PPN:
Rp1.299.900
Spesifikasi
ColorWhite
Mass (kg)0.9
Outer Dimensions, Width W x Depth D x Height H (mm)215x200x235
Power Consumption (W)300
Reference CapacityCompletion time (1 to 6 eggs, water temperature 20 ° C, room temperature 20 ° C) / (hot spring egg) about 30 to 35 minutes, (half-boiled egg) about 15 to 20 minutes, (hard boiled egg) about 30 to 35 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can cook "hot spring eggs,'' "half-boiled eggs,'' and "hard-boiled eggs.''
You can boil 1 to 6 pieces at a time.
A buzzer will notify you when the egg stand is complete.
*Completion time is approximate. It will vary slightly depending on conditions such as water temperature and room temperature.
Warning
*Completion time is approximate. It will vary slightly depending on conditions such as water temperature and room temperature.
Feature
You can cook "hot spring eggs,'' "half-boiled eggs,'' and "hard-boiled eggs.''
You can boil 1 to 6 pieces at a time.
A buzzer will notify you when the egg stand is complete.

Ulasan Produk

Tidak ada ulasan