MCO Host adapter with charging port USB2.0

Sebelum PPN:
Rp229.900
Spesifikasi
Cable Length (cm)7
ColorWhite
ConnectorUSB Type-C (male), USB Type-C (female, charging only) up to 5V 1A compatible, USB A (female)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable EquipmentsVarious USB memory, mouse, keyboard, card reader/writer, etc.
Suitable ModelsSmartphones and tablets with host functionality
USB typeUSB 2.0 compliant

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a charging port that can be used while charging by connecting a USB device to a smartphone/tablet
Feature
Equipped with a charging port that can be used while charging by connecting a USB device to a smartphone/tablet

Ulasan Produk

Tidak ada ulasan