ZOJIRUSHI Mahoubin Home bakery bread club

Sebelum PPN:
Rp6.999.900
Spesifikasi
CapacityOne loaf
ColorWhite
Mass of Main Unit (kg)7.5
Outer Dimensions, Width W x Depth D x Height H (mm)225x315x345
Power Cable (m)1
Power Consumption (W)Heater 450, motor 69/63 (50 / 60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Bottom heating double heater'' heats up all at once from the bottom and bakes at high heat. Just put it in a special container and it automatically adds yeast. Equipped with a "soft flour'' course that allows you to make bread with soft flour, which is often used in cooking and is easy on the household budget. Equipped with a "hard" course that bakes to a crispy texture. Equipped with a "bread with loose ingredients" course that kneads soft ingredients without crushing them. Equipped with a "half" course that allows you to bake single-serve sized bread. Equipped with a "homemade" course that allows you to adjust connections, manual work, fermentation, and baking time to suit the recipe you want to make. Comes with a separate "Color Recipe Book'' containing 120 menu items.
Feature
"Bottom heating double heater'' heats up all at once from the bottom and bakes at high heat. Just put it in a special container and it automatically adds yeast. Equipped with a "soft flour'' course that allows you to make bread with soft flour, which is often used in cooking and is easy on the household budget. Equipped with a "hard" course that bakes to a crispy texture. Equipped with a "bread with loose ingredients" course that kneads soft ingredients without crushing them. Equipped with a "half" course that allows you to bake single-serve sized bread. Equipped with a "homemade" course that allows you to adjust connections, manual work, fermentation, and baking time to suit the recipe you want to make. Comes with a separate "Color Recipe Book'' containing 120 menu items.

Ulasan Produk

Tidak ada ulasan