Sandisk High-speed portable SSD compatible with both Thunderbolt 3 and USB-C
Sebelum PPN:
Rp9.499.900 - Rp21.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Color | Black |
|---|---|
| Connector | Thunderbolt 3 (40Gbps) x 1 (also compatible with USB 3.2 Gen2 (10Gbps)) |
| Dimensions, Width W x Depth D x Height H (mm) | 58x111x12 |
| Included Accessories | Thunderbolt 3 cable (40Gbps), quick start guide |
| Interface | Thunderbolt 3 (40Gbps) x 1 (also compatible with USB 3.2 Gen2 (10Gbps)) |
| Power Supply | Powered from USB port |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Transfer Speed (MB/s) | Read speed: up to 3000 (when connected in Thunderbolt 3 mode), write speed: up to 2500 (when connected in Thunderbolt 3 mode) |
| Warranty Period | 5 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Supporting both Thunderbolt 3 (40Gbps) and USB-C (10Gbps) connection modes, the Thunderbolt 3 card offers read speeds of up to 3,000MB/s and write speeds of up to 2,500MB/s (based on Western Digital internal testing), making it ideal for use as a virtual memory disk when editing high-resolution images and videos.
It is IP68 compliant, boasting excellent dustproof and waterproof performance, and is robust enough to withstand drops from up to 3 meters and shock tests of approximately 1,800 kg. It is formatted in exFAT format.
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
It is IP68 compliant, boasting excellent dustproof and waterproof performance, and is robust enough to withstand drops from up to 3 meters and shock tests of approximately 1,800 kg. It is formatted in exFAT format.
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.
Warning
*If the delivery destination is a private residence (detached house/complex housing), the store name is required. Please note that delivery may not be possible if there is no store name.Feature
Supporting both Thunderbolt 3 (40Gbps) and USB-C (10Gbps) connection modes, the Thunderbolt 3 card offers read speeds of up to 3,000MB/s and write speeds of up to 2,500MB/s (based on Western Digital internal testing), making it ideal for use as a virtual memory disk when editing high-resolution images and videos.It is IP68 compliant, boasting excellent dustproof and waterproof performance, and is robust enough to withstand drops from up to 3 meters and shock tests of approximately 1,800 kg. It is formatted in exFAT format.
Ulasan Produk
Tidak ada ulasan




















































































































































