Buffalo High-speed card reader/writer USB 3.0 & Turbo PC EX compatible model
Spesifikasi
| Applicable Media | SD/SDHC/SDXC, microSD/microSDHC/microSDXC, miniSD/miniSDHC, xD Picture Card, CompactFlash/Microdrive, Memory Stick/Memory Stick PRO, Memory Stick Duo/PRO Duo, Memory Stick Micro |
|---|---|
| Current Consumption (mA) | Up to 900 |
| Included Accessories | Strap, instruction manual, warranty card |
| Interface | USB 3.2(Gen 1)/3.1(Gen 1)/ 3.0 / 2.0(Type-A) |
| Mass (g) | Approximately 15 (including protective cap) |
| Operating Humidity (%) | 5~90 |
| Operating Temperature (°C) | 5~40 |
| Outer dimensions, Width W x Height H x Depth D (mm) | 67.5x10.2x24.8 (excluding protrusions) |
| Suitable Models | Windows PC with USB3.0/2.0(Type-A) terminal, Mac with USB3.0/2.0(Type-A) terminal, PlayStation(R)3 |
| Supported OS | Windows,Mac,Chrome OS |
| Voltage Rating (V) | 5.0±0.5 |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It supports USB 3.0, allowing you to transfer high-resolution photo data and videos at high speeds.
It can recognize two media and copy between media.
TurboPCEX enables ultra-high speed transfers of up to 12x.
The stick type makes it easy to carry and use whenever you want.
*To use this product in SS mode (maximum transfer speed of 5Gbps) specified by USB 3.0, a computer that supports USB 3.0 is required. *SDXC can be used with Windows 8.1/8/RT/7 or later that supports exFAT. *"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)4" is a product of the same company.
It can recognize two media and copy between media.
TurboPCEX enables ultra-high speed transfers of up to 12x.
The stick type makes it easy to carry and use whenever you want.
*To use this product in SS mode (maximum transfer speed of 5Gbps) specified by USB 3.0, a computer that supports USB 3.0 is required. *SDXC can be used with Windows 8.1/8/RT/7 or later that supports exFAT. *"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)4" is a product of the same company.
Warning
*To use this product in SS mode (maximum transfer speed of 5Gbps) specified by USB 3.0, a computer that supports USB 3.0 is required. *SDXC can be used with Windows 8.1/8/RT/7 or later that supports exFAT. *"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)4" is a product of the same company.Feature
It supports USB 3.0, allowing you to transfer high-resolution photo data and videos at high speeds.It can recognize two media and copy between media.
TurboPCEX enables ultra-high speed transfers of up to 12x.
The stick type makes it easy to carry and use whenever you want.
Ulasan Produk
Tidak ada ulasan




















































































































































