Nakabayashi High-security office shredder, deskside type

Sebelum PPN:
Rp65.999.900
Spesifikasi
Dimensions (Width x Depth x Height) (mm)650x300x700
Dust box capacity (L)48
FunctionAuto start & stop, auto reverse, full detection, full alarm, auto breath (chip leveling), chip scattering prevention guard, standby power OW
Main Unit Dimensions, Width W x Depth D x Height H (mm)650x300x700
Mass (kg)62
Maximum Paper Width for ShreddingA3
Maximum Sheets of ShreddingApproximately 22 (A4 woodfree paper 64g / m <sup>2</sup> )
Power Consumption (W)430/430 (at 50/60Hz)
Power Supply Voltage (V)100.50/60Hz
ROHS Directive (Corresponding to 10 Substances)Correspondence
Reverse Feeding FunctionYes
Safety deviceAuto cut, door switch, circuit breaker, automatic stop function, safety stop switch, stopper & adjuster
Shred shapeDouble cut
Shredding Size (mm)About 3 x 10
Width of Inlet (mm)320/A3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and high-security deskside type. Double-cut shredding reduces the volume of shredded paper. Flat, twist-free shredded chips allow the shredded paper to stack efficiently, reducing the number of times the chip bag needs to be replaced.
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Warning
If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Delivery to places without parking space is not possible.
Feature
Compact and high-security deskside type. Double-cut shredding reduces the volume of shredded paper. Flat, twist-free shredded chips allow the shredded paper to stack efficiently, reducing the number of times the chip bag needs to be replaced.

Ulasan Produk

Tidak ada ulasan