Buffalo High-End Portable SSD for PC, USB4 (Gen3x2) Compatible, Silver

Sebelum PPN:
Rp14.999.900 - Rp16.999.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)63x16x118 *Does not include protrusions
Mass of Main Unit (g)About 190
Operating Environment(Guaranteed) Temperature: 5-35°C, Humidity: 10-85%
Power SupplyUSB bus power
SecuritySecureLock Mobile2 (Encryption: AES 256bit software method)
Specification*(USB section interface)USB4(Gen 3x2)/3.2(Gen 2x2)/3.2(Gen 2)/3.2(Gen 1)/3.1(Gen 2)/3.1(Gen 1)/3.0/2.0*(USB section file System) exFAT (USB part terminal shape) Type-C (USB part number of terminals) 1
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1 USB4 Gen3x2, Read: 3,800MB/s, Write: 3,700MB/s (
Achieve high-speed file transfers with a 1TB:3,600MB/s speed! 2 USB4-compatible PC users can also use it at high speeds for video and photo editing! 3 Formatted in exFAT, it's ready to use for both Mac and Windows users right out of the box! 4 Compatible with the "Mimamori Aizu" failure prediction service! Reduce the risk of losing important data! 5 Includes a data recovery service. Minor logical errors within the warranty period will be handled free of charge!
Feature
1 USB4 Gen3x2, Read: 3,800MB/s, Write: 3,700MB/s (
Achieve high-speed file transfers with a 1TB:3,600MB/s speed! 2 USB4-compatible PC users can also use it at high speeds for video and photo editing! 3 Formatted in exFAT, it's ready to use for both Mac and Windows users right out of the box! 4 Compatible with the "Mimamori Aizu" failure prediction service! Reduce the risk of losing important data! 5 Includes a data recovery service. Minor logical errors within the warranty period will be handled free of charge!

Ulasan Produk

Tidak ada ulasan