StarTech.com High Resolution VGA-Composite (RCA) / S Terminal Downscan Converter / Video Video Scaler / Converter Adapter PC to TV

Sebelum PPN:
Rp4.799.900
Spesifikasi
ColorBlack
Connector AVGA (High Density D-Sub) [15 Pin]
Connector BS-Video (4-pin, Mini-DIN), Composite video (1 x RCA)
Connector ShapeVGA (High Density D-Sub) [15 Pin] Female - S Terminal (Mini-DIN) [4 Pin] Female, Composite Terminal (1 x RCA) Female - S Terminal (Mini-DIN) [4 Pin ] Female
Conversion TypeFemale - Female
Height (mm)19
Input Current (A)0.6
Length (mm)100
Mass (g)102
Operating Temperature (°C)0~70
Output Current (A)2.6
Power Consumption (W)13
Product Width (mm)64

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports high resolution input from computer (maximum resolution 1600x1200)
Output in both composite and S-Video formats
NTSC and PAL display compatible Image underscan and overscan selectable switch
Solution to increase the size of your computer display at no cost Display your computer screen on your TV Ideal for conference room meetings, exhibitions, lectures, digital signage using CRT Computer presentations, surfing the web, Display video games, etc. on the TV
Feature
Supports high resolution input from computer (maximum resolution 1600x1200)
Output in both composite and S-Video formats
NTSC and PAL display compatible Image underscan and overscan selectable switch
Use
Solution to increase the size of your computer display at no cost Display your computer screen on your TV Ideal for conference room meetings, exhibitions, lectures, digital signage using CRT Computer presentations, surfing the web, Display video games, etc. on the TV

Ulasan Produk

Tidak ada ulasan