StarTech.com High resolution VGA cable with 3.5mm stereo mini plug 7.6m male / male analog RGB compatible display cable

Sebelum PPN:
Rp459.900
Spesifikasi
Cable Length (m)7.6
ColorBlack
Connector AVGA (high density D-Sub) [15 pin], 3.5mm mini jack (3 poles)
Connector BVGA (high density D-Sub) [15 pin], 3.5mm mini jack (3 poles)
Conversion TypeMale - Male
Humidity (% RH)0~80
Male MountingVGA (D-Sub 15 pin), 3.5mm mini jack (3 poles)
Mass (g)839
Operating Temperature (°C)0~60
Storage Temperature (°C)-20~80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Triple coaxial + twisted pair line that realizes clear images 75Ω impedance that reproduces clear images with high brightness on a VGA monitor Mold connector with stress relaxation Ferrite core that eliminates radio interference
Connect both video and audio with a single cable Ideal for high resolution VGA monitors (1920x1200 and above)
Feature
Triple coaxial + twisted pair line that realizes clear images 75Ω impedance that reproduces clear images with high brightness on a VGA monitor Mold connector with stress relaxation Ferrite core that eliminates radio interference
Use
Connect both video and audio with a single cable Ideal for high resolution VGA monitors (1920x1200 and above)

Ulasan Produk

Tidak ada ulasan