Spesifikasi
| Included Accessories | SD conversion adapter, storage case, warranty card |
|---|---|
| Mass (g) | Approx. 0.5, SD conversion adapter: Approx. 1.0 |
| Operating Humidity (%) | 25 to 85 (no condensation) |
| Operating Temperature Range (°C) | 0~70 |
| Outer dimensions, Width W x Height H x Depth D (mm) | Body: 11 x 15 x 1.0, SD conversion adapter: 24 x 32 x 2.1 |
| Power Supply Voltage (V) | 2.7~3.6 |
| Storage Humidity (%) | 25 to 85 (no condensation) |
| Storage Temperature Range (°C) | -25~85 |
| Suitable Equipments | 32GB MicroSDHC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Uses "MLC Flash" for applications that require a lot of writing, such as drive recorders and car navigation systems. It is resistant to repeated writing. It is resistant to high and low temperatures. Only the main unit supports UHS-I/Full-HD, UHS Speed Class1, CLASS10 Copyright protection function CPRM SD conversion adapter with storage case
Feature
Uses "MLC Flash" for applications that require a lot of writing, such as drive recorders and car navigation systems. It is resistant to repeated writing. It is resistant to high and low temperatures. Only the main unit supports UHS-I/Full-HD, UHS Speed Class1, CLASS10 Copyright protection function CPRM SD conversion adapter with storage caseUlasan Produk
Tidak ada ulasan




















































































































































