StarTech.com High durability USB-C cable / coil (expandable) type / aramid fiber reinforcement / male-male / USB 2.0 Type-C cable / type C charging curl cord

Sebelum PPN:
Rp319.900 - Rp359.900
Spesifikasi
Cable Typecurl
ColorBlack
Connector ShapeUSB Type-C
Current (A)Up to 3
MaterialAramid fiber
Maximum Data Transfer Rate (Mbps) (Theoretical)480
Operating Temperature Range (°C)0~80
PlatingNickel
Protective FunctionShield: EMI protection
ShieldingDouble shield (braided + aluminum foil)
StandardUSB 2.0
Storage Temperature Range (°C)0~80
Warranty Periodlifetime
suitable usageFor charging

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-C charging cable: Telescopic coil type cable. The durable and flexible TPE jacket makes it easy to wind up and can be stored in a car console box or glove box. High durability: USB-C cable reinforced with aramid fiber. It is sturdy and strong against pulling, and has passed the insertion / removal durability test of 10,000 times or more and the bending durability test of 5,000 times or more at a 180 degree angle. Strain relief by using TPE material with excellent durability. TPE is non-toxic, halogen-free fast charge and sync: High quality cable that supports up to 3A fast charge from USB-C port and Quick Charge power adapter, allowing you to charge and sync USB-C devices
USB-C compatible: Rugged data transfer cable, USB Type C for iPad Pro, iPad Mini, Samsung Galaxy S8, S9, S10, S20, S20 +, One Plus, Google Pixel 3a, 3, 4, 5, 6 series, etc. Devices can be charged and synced
Feature
USB-C charging cable: Telescopic coil type cable. The durable and flexible TPE jacket makes it easy to wind up and can be stored in a car console box or glove box. High durability: USB-C cable reinforced with aramid fiber. It is sturdy and strong against pulling, and has passed the insertion / removal durability test of 10,000 times or more and the bending durability test of 5,000 times or more at a 180 degree angle. Strain relief by using TPE material with excellent durability. TPE is non-toxic, halogen-free fast charge and sync: High quality cable that supports up to 3A fast charge from USB-C port and Quick Charge power adapter, allowing you to charge and sync USB-C devices
USB-C compatible: Rugged data transfer cable, USB Type C for iPad Pro, iPad Mini, Samsung Galaxy S8, S9, S10, S20, S20 +, One Plus, Google Pixel 3a, 3, 4, 5, 6 series, etc. Devices can be charged and synced

Ulasan Produk

Tidak ada ulasan