StarTech.com High durability USB-A --USB-C cable / coil (expandable) type / aramid fiber reinforcement / male-male / USB2.0 A --USB Type C cable / type C charging curl cord

Sebelum PPN:
Rp309.900 - Rp349.900
Spesifikasi
Cable Size (AWG)22/32
Cable Typecurl
Coating MaterialThermoplastic elastomer
ColorBlack
Current (A)Up to 3
MaterialAramid fiber
Maximum Data Transfer Rate (Mbps) (Theoretical)480
PlatingNickel
Protective FunctionShield: EMI protection with aluminum mylar foil
ShieldingDouble shield (braided + aluminum foil)
StandardUSB 2.0
Warranty Periodlifetime
Width (mm)15
suitable usageFor charging

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-A --Type C Charging Cable: Telescopic coil type cable. Durable and flexible TPE jacket makes it easy to wind up and can be stored in a car console box or glove box High durability: USB A-USB Type-C conversion cable reinforced with aramid fiber. It is sturdy and strong against pulling, and has passed the insertion / removal durability test of 10,000 times or more and the bending durability test of 5,000 times or more at a 180 degree angle. Strain relief by using TPE material with excellent durability. TPE is non-toxic, halogen-free fast charge and sync: A high quality cable that supports up to 3A fast charge from USB-A ports and Quick Charge power adapters, allowing you to charge and sync USB-A devices
USB-C compatible: Rugged data transfer cable for iPad Pro, iPad Mini, Samsung Galaxy S8, S9, S10, S20, S20 +, One Plus, Google Pixel 3a, 3, 4, 5, 6 series and other USB Type A devices Can be charged and synchronized
Feature
USB-A --Type C Charging Cable: Telescopic coil type cable. Durable and flexible TPE jacket makes it easy to wind up and can be stored in a car console box or glove box High durability: USB A-USB Type-C conversion cable reinforced with aramid fiber. It is sturdy and strong against pulling, and has passed the insertion / removal durability test of 10,000 times or more and the bending durability test of 5,000 times or more at a 180 degree angle. Strain relief by using TPE material with excellent durability. TPE is non-toxic, halogen-free fast charge and sync: A high quality cable that supports up to 3A fast charge from USB-A ports and Quick Charge power adapters, allowing you to charge and sync USB-A devices
USB-C compatible: Rugged data transfer cable for iPad Pro, iPad Mini, Samsung Galaxy S8, S9, S10, S20, S20 +, One Plus, Google Pixel 3a, 3, 4, 5, 6 series and other USB Type A devices Can be charged and synchronized

Ulasan Produk

Tidak ada ulasan