StarTech.com High durability L-type Lightning --USB-A cable / Aramid fiber reinforcement / iPhone 12, iPad compatible / Apple MFi certification / L-shaped Apple Lightning --USB Type-A charging synchronization cable

Sebelum PPN:
Rp569.900 - Rp679.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durable: Rugged Lightning cable (2m) reinforced with aramid fiber. Strong against pulling and provides stable performance for a long period of time. Clears 10,000 or more bending endurance tests and 5,000 or more insertion / removal endurance tests at a 180 degree angle Flexible synchronous charging cable: TPE coating material that absorbs the load caused by frequent bending such as in automobiles. Protects the core. Uses wear-resistant, sturdy wires and connectors
L-shaped connector: A 90-degree bent connector protects the Lightning port by removing tension. Ideal for using iPhone 12 Pro / Max / Mini, iPhone 8/11/11 Pro, iPhone XR, iPad Air, iPad, iPad Mini, etc. on car dashboards, classroom desks, POS systems
Apple MFi Certification: Stable fast charging from USB-A charging port to lightning device. Compatible with Airpods, Magic Keyboard / Trackpad / Mouse, etc. Supports USB 2.0 480 Mbps data transfer speed Cable specifications: L-type Lightning --USB-A / Performance: USB 2.0 (480 Mbps) / Reinforcement: Aramid fiber / Coating material: TPE / Shield: Aluminum mylar foil / Questions about products by manufacturers Free and indefinite consultation
Charge your Lightning mobile device Synchronized email Designed to keep cables out of the way during other tasks and games Easy access with either portrait or landscape orientation
Feature
Durable: Rugged Lightning cable (2m) reinforced with aramid fiber. Strong against pulling and provides stable performance for a long period of time. Clears 10,000 or more bending endurance tests and 5,000 or more insertion / removal endurance tests at a 180 degree angle Flexible synchronous charging cable: TPE coating material that absorbs the load caused by frequent bending such as in automobiles. Protects the core. Uses wear-resistant, sturdy wires and connectors
L-shaped connector: A 90-degree bent connector protects the Lightning port by removing tension. Ideal for using iPhone 12 Pro / Max / Mini, iPhone 8/11/11 Pro, iPhone XR, iPad Air, iPad, iPad Mini, etc. on car dashboards, classroom desks, POS systems
Apple MFi Certification: Stable fast charging from USB-A charging port to lightning device. Compatible with Airpods, Magic Keyboard / Trackpad / Mouse, etc. Supports USB 2.0 480 Mbps data transfer speed Cable specifications: L-type Lightning --USB-A / Performance: USB 2.0 (480 Mbps) / Reinforcement: Aramid fiber / Coating material: TPE / Shield: Aluminum mylar foil / Questions about products by manufacturers Free and indefinite consultation
Use
Charge your Lightning mobile device Synchronized email Designed to keep cables out of the way during other tasks and games Easy access with either portrait or landscape orientation

Ulasan Produk

Tidak ada ulasan