StarTech.com High Durability Lightning --USB-C Cable Coil (Expandable) Type / Black / Aramid Fiber Reinforcement / MFi Certification / iPhone Charging Cable / Type C --Apple Charging Lightning Curl Cord

Sebelum PPN:
Rp479.900 - Rp569.900
Spesifikasi
Applicable StandardUSB 2.0
Cable Typecurl
Coating MaterialThermoplastic elastomer
ColorBlack
Connector AApple Lightning
Connector BUSB Type-C
Height (mm)6
Maximum Data Transfer Rate (Mbps) (Theoretical)480
ShieldingDouble shield (braided + aluminum foil)
Various certificationsMFi certification
Warranty Period2 years
Width (mm)12
suitable usageFor charging / data transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-C-Lightning Cable: A telescopic coiled cable. Durable and flexible TPE jacket for easy winding and storage in car console or glove box High durability: High quality Lightning-USB-C cable reinforced with aramid fiber. It is sturdy and strong against pulling, and has passed the insertion / removal durability test of 10,000 times or more and the bending durability test of 5,000 times or more at a 180 degree angle. Strain relief by using TPE material with excellent durability. TPE is non-toxic, halogen-free
Apple MFI certified: Fast and reliable charging / synchronization from USB-C charging port to Lightning devices such as iPhone 13/12 Pro / Max / Mini, iPhone 8/11/11 Pro, iPhone XR, iPad Air, iPad, iPad Mini Realized
Charging devices with built-in Lightning connector: Ideal for charging devices with a Lightning port, such as AirPods, Magic Keyboard, Magic Trackpad, Magic Mouse, Siri Remote Specifications: Color: Black | Cable type: Coil type | Connector: Lightning & USB- C | Performance: USB 2.0 480Mbps | Reinforcement: Aramid fiber | Jacket type: TPE | Shield: Aluminum Mylar foil | High durability iPhone charging cable
Feature
USB-C-Lightning Cable: A telescopic coiled cable. Durable and flexible TPE jacket for easy winding and storage in car console or glove box High durability: High quality Lightning-USB-C cable reinforced with aramid fiber. It is sturdy and strong against pulling, and has passed the insertion / removal durability test of 10,000 times or more and the bending durability test of 5,000 times or more at a 180 degree angle. Strain relief by using TPE material with excellent durability. TPE is non-toxic, halogen-free
Apple MFI certified: Fast and reliable charging / synchronization from USB-C charging port to Lightning devices such as iPhone 13/12 Pro / Max / Mini, iPhone 8/11/11 Pro, iPhone XR, iPad Air, iPad, iPad Mini Realized
Charging devices with built-in Lightning connector: Ideal for charging devices with a Lightning port, such as AirPods, Magic Keyboard, Magic Trackpad, Magic Mouse, Siri Remote Specifications: Color: Black | Cable type: Coil type | Connector: Lightning & USB- C | Performance: USB 2.0 480Mbps | Reinforcement: Aramid fiber | Jacket type: TPE | Shield: Aluminum Mylar foil | High durability iPhone charging cable

Ulasan Produk

Tidak ada ulasan