StarTech.com High durability Lightning --USB-C cable / Aramid fiber reinforcement / iPhone 12, iPad compatible / Apple MFi certification / Apple Lightning --USB Type-C charging synchronization cable

Sebelum PPN:
Rp389.900 - Rp809.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durable: A sturdy Lightning cable reinforced with aramid fiber. Strong against pulling and provides stable performance for a long period of time. Clears 10,000 or more bending endurance tests and 5,000 or more insertion / removal endurance tests at a 180 degree angle Flexible synchronous charging cable: TPE coating material that absorbs the load caused by frequent bending such as in automobiles. Protects the core. Uses wear-resistant, sturdy wires and connectors
Apple MFi Certification: A USB-C to Lightning adapter cable for stable charging and synchronization from the USB-C charging port to your lightning device. Ideal for iPhone 12 Pro Max / Pro / Mini, iPhone 8/11/11 Pro, iPhone XR, iPad Air, iPad, iPad Mini, etc.
Fast Charge Lightning Devices: A rugged charging cable compatible with Apple's PD-enabled USB-C power adapter (18W-96W). Ideal for charging stations. Compatible with Airpods, Magic Keyboard / Trackpad / Mouse, Siri Remote, etc. Cable specifications: Connector: Lightning --USB-C / Performance: USB 2.0 (480 Mbps) / Reinforcement: Aramid fiber / Coating material: TPE / Shield: Aluminum mylar foil / Free and indefinite response to questions and consultations about products by the manufacturer
Charge and sync your Lightning mobile device
Feature
Durable: A sturdy Lightning cable reinforced with aramid fiber. Strong against pulling and provides stable performance for a long period of time. Clears 10,000 or more bending endurance tests and 5,000 or more insertion / removal endurance tests at a 180 degree angle Flexible synchronous charging cable: TPE coating material that absorbs the load caused by frequent bending such as in automobiles. Protects the core. Uses wear-resistant, sturdy wires and connectors
Apple MFi Certification: A USB-C to Lightning adapter cable for stable charging and synchronization from the USB-C charging port to your lightning device. Ideal for iPhone 12 Pro Max / Pro / Mini, iPhone 8/11/11 Pro, iPhone XR, iPad Air, iPad, iPad Mini, etc.
Fast Charge Lightning Devices: A rugged charging cable compatible with Apple's PD-enabled USB-C power adapter (18W-96W). Ideal for charging stations. Compatible with Airpods, Magic Keyboard / Trackpad / Mouse, Siri Remote, etc. Cable specifications: Connector: Lightning --USB-C / Performance: USB 2.0 (480 Mbps) / Reinforcement: Aramid fiber / Coating material: TPE / Shield: Aluminum mylar foil / Free and indefinite response to questions and consultations about products by the manufacturer
Use
Charge and sync your Lightning mobile device

Ulasan Produk

Tidak ada ulasan