StarTech.com High durability Lightning --USB-A cable / Aramid fiber reinforcement / iPhone 12, iPad compatible / Apple MFi certification / Apple Lightning --USB Type-A charging synchronization cable

Sebelum PPN:
Rp429.900 - Rp499.900
Spesifikasi
Various certificationsMFi certification
suitable usageFor charging

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durable: A sturdy Lightning cable reinforced with aramid fiber. Strong against pulling and provides stable performance for a long period of time. Clears 10,000 or more bending endurance tests and 5,000 or more insertion / removal endurance tests at a 180 degree angle Flexible synchronous charging cable: TPE coating material that absorbs the load caused by frequent bending such as in automobiles. Protects the core. Uses wear-resistant, sturdy wires and connectors
Apple MFi certification: USB-A-Lightning adapter cable for stable charging and synchronization from the USB-A charging port to lightning devices. Ideal for iPhone 12 Pro Max / Pro / Mini, iPhone 8/11/11 Pro, iPhone XR, iPad Air, iPad, iPad Mini, etc.
Charging Lightning Devices: A rugged short cable that charges devices with Lightning ports, such as Airpods, Magic Keyboard / Trackpad / Mouse, and Siri Remote. Ideal for use in charging stations Cable specifications: Lightning --USB-A / Performance: USB 2.0 (480 Mbps) / Reinforcement: Aramid fiber / Coating material: TPE / Shield: Aluminum mylar foil / Free of charge for questions and consultations regarding products by manufacturers, Indefinite support
Feature
Durable: A sturdy Lightning cable reinforced with aramid fiber. Strong against pulling and provides stable performance for a long period of time. Clears 10,000 or more bending endurance tests and 5,000 or more insertion / removal endurance tests at a 180 degree angle Flexible synchronous charging cable: TPE coating material that absorbs the load caused by frequent bending such as in automobiles. Protects the core. Uses wear-resistant, sturdy wires and connectors
Apple MFi certification: USB-A-Lightning adapter cable for stable charging and synchronization from the USB-A charging port to lightning devices. Ideal for iPhone 12 Pro Max / Pro / Mini, iPhone 8/11/11 Pro, iPhone XR, iPad Air, iPad, iPad Mini, etc.
Charging Lightning Devices: A rugged short cable that charges devices with Lightning ports, such as Airpods, Magic Keyboard / Trackpad / Mouse, and Siri Remote. Ideal for use in charging stations Cable specifications: Lightning --USB-A / Performance: USB 2.0 (480 Mbps) / Reinforcement: Aramid fiber / Coating material: TPE / Shield: Aluminum mylar foil / Free of charge for questions and consultations regarding products by manufacturers, Indefinite support

Ulasan Produk

Tidak ada ulasan