StarTech.com High durability Lightning --USB-A cable / Aramid fiber reinforcement / iPhone 12, iPad compatible / Apple MFi certification / Apple Lightning --USB Type-A charging synchronization cable

Sebelum PPN:
Rp509.900 - Rp549.900
Spesifikasi
ColorBlack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Durable: A sturdy Lightning cable reinforced with aramid fiber. Strong against pulling and provides stable performance for a long period of time. Cleared 10,000 or more bending endurance tests and 5,000 or more insertion and removal endurance tests at an angle of 180 degrees
Lightning device charging: Compatible with devices with lightning port such as Airpods, Magic Keyboard / Trackpad / Mouse, Siri Remote, etc.
Apple MFi Certification: USB-A to Lightning Adapter Cable for stable charging and synchronization from the USB Type-A charging port to your lightning device. Ideal for iPhone 12 Pro Max / Pro / Mini, iPhone 8/11/11 Pro, iPhone XR, iPad Air, iPad, iPad Mini, etc.
Charging of Lightning device: Compatible with devices equipped with lightning port such as Airpods, Magic Keyboard / Trackpad / Mouse, Siri Remote Cable specifications: Connector: Lightning --USB-A / Performance: USB 2.0 (480 Mbps) / Reinforcement: Aramid fiber / Coating Material: TPE / Shield: Aluminum Mylar Foil / Free and indefinite support for questions and consultations regarding products by manufacturers
Charge and sync your Lightning mobile device
Feature
Durable: A sturdy Lightning cable reinforced with aramid fiber. Strong against pulling and provides stable performance for a long period of time. Cleared 10,000 or more bending endurance tests and 5,000 or more insertion and removal endurance tests at an angle of 180 degrees
Lightning device charging: Compatible with devices with lightning port such as Airpods, Magic Keyboard / Trackpad / Mouse, Siri Remote, etc.
Apple MFi Certification: USB-A to Lightning Adapter Cable for stable charging and synchronization from the USB Type-A charging port to your lightning device. Ideal for iPhone 12 Pro Max / Pro / Mini, iPhone 8/11/11 Pro, iPhone XR, iPad Air, iPad, iPad Mini, etc.
Charging of Lightning device: Compatible with devices equipped with lightning port such as Airpods, Magic Keyboard / Trackpad / Mouse, Siri Remote Cable specifications: Connector: Lightning --USB-A / Performance: USB 2.0 (480 Mbps) / Reinforcement: Aramid fiber / Coating Material: TPE / Shield: Aluminum Mylar Foil / Free and indefinite support for questions and consultations regarding products by manufacturers
Use
Charge and sync your Lightning mobile device

Ulasan Produk

Tidak ada ulasan