Spesifikasi
| Color | Black |
|---|---|
| Mass (g) | About 140 |
| Operating Temperature Range (°C) | -20~60 |
| Power Cable (m) | About 0.5 |
| Power Consumption (W) | less than 4 |
| Rated Frequency (Hz) | 50/60 |
| Rated Voltage (V) | AC100/200 |
| Relative Humidity (%RH) | 30-85 (without condensation) |
| Specification | Terminal block mounting type, Radio Law compliant |
| Where to Use | For outdoor use (installed in a box) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
By using the power line equipped with the "HD-PLC" multi-pop function that realizes long-distance communication, it is possible to network scenes where communication line construction and wireless construction are difficult, including factories and buildings.
Build a network using power lines
The HD-PLC compatible PLC adapter uses the existing power line that supplies power for data communication. It can be used for laying dedicated communication lines and building networks in situations where wireless communication is difficult.
Expanded communication area The multi-hop function enables communication by relaying multiple terminals (slave units), making it possible to build a PLC network even in factories and buildings with long wiring lengths.
Communication is possible without setting work (automatic routing)
Just by turning on the power of the PLC adapter (master / terminal order is not specified), the terminal (slave unit) is automatically registered in the master (master unit), so there is no need for initial settings such as authentication settings between adapters.
Build a network using power lines
The HD-PLC compatible PLC adapter uses the existing power line that supplies power for data communication. It can be used for laying dedicated communication lines and building networks in situations where wireless communication is difficult.
Expanded communication area The multi-hop function enables communication by relaying multiple terminals (slave units), making it possible to build a PLC network even in factories and buildings with long wiring lengths.
Communication is possible without setting work (automatic routing)
Just by turning on the power of the PLC adapter (master / terminal order is not specified), the terminal (slave unit) is automatically registered in the master (master unit), so there is no need for initial settings such as authentication settings between adapters.
Feature
By using the power line equipped with the "HD-PLC" multi-pop function that realizes long-distance communication, it is possible to network scenes where communication line construction and wireless construction are difficult, including factories and buildings.Build a network using power lines
The HD-PLC compatible PLC adapter uses the existing power line that supplies power for data communication. It can be used for laying dedicated communication lines and building networks in situations where wireless communication is difficult.
Expanded communication area The multi-hop function enables communication by relaying multiple terminals (slave units), making it possible to build a PLC network even in factories and buildings with long wiring lengths.
Communication is possible without setting work (automatic routing)
Just by turning on the power of the PLC adapter (master / terminal order is not specified), the terminal (slave unit) is automatically registered in the master (master unit), so there is no need for initial settings such as authentication settings between adapters.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
