StarTech.com HDMI+/DisplayPort+/Mini+DisplayPort+-+HDMI+ conversion adapter cable +2m

Sebelum PPN:
Rp1.899.900
Spesifikasi
Cable Length (m)2
ColorBlack
Connector ADisplayPort [20 pin], Mini-DisplayPort [20 pin], HDMI [19 pin]
Connector BHDMI [19 pin]
Connector TypeMicro USB Type-B [5 pin]
Conversion TypeFemale - Male / Male - Male
Female MountingMicro USB Type-B [5 pin]
Height (mm)15
Humidity (% RH)5~90
Length (mm)2000
Male MountingDisplayPort [20 pin], HDMI [19 pin], Mini-DisplayPort [20 pin]
Mass (g)225
Operating Temperature (°C)0~60
Product Width (mm)60
Storage Temperature (°C)-10~80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Eliminate the hassle of using multiple adapters in a single conference room or classroom Supports multiple presentation and user requirements Amazing video quality with maximum display resolution of 4K @ 30Hz
Connect a computer with HDMI / DisplayPort / Mini DisplayPort to an HDMI display / projector Replace multiple adapters used in the conference room with a single adapter that supports three types of video input. Corresponds to the presentation of the teacher to use
Feature
Eliminate the hassle of using multiple adapters in a single conference room or classroom Supports multiple presentation and user requirements Amazing video quality with maximum display resolution of 4K @ 30Hz
Use
Connect a computer with HDMI / DisplayPort / Mini DisplayPort to an HDMI display / projector Replace multiple adapters used in the conference room with a single adapter that supports three types of video input. Corresponds to the presentation of the teacher to use

Ulasan Produk

Tidak ada ulasan