StarTech.com HDMI KVM Extender / HDMI 2.0 & USB Extender / 4K 30Hz / 100m Extension (using LAN cable) / Console Extender Kit
#Grup produk P113603567
Spesifikasi
| Cable Length (m) | 100 |
|---|---|
| Color | Black |
| Height (mm) | 28 |
| Humidity (% RH) | 0~80 |
| Input Current (A) | 0.6 |
| Input Voltage (V) | 100-240 AC/19.5 DC |
| Length (mm) | 130 |
| Mass of Main Unit (g) | 600 |
| Maximum Resolution | 3840x2160@30Hz(4K) |
| Output Current (A) | 1.5 |
| Output voltage (V) | 12 DC |
| Package Size (mm) | 366x236x76 |
| Power Consumption (W) | 18 |
| Power Supply | 2 AC adapters included, positive |
| Product Width (mm) | 117 |
| Specification | Enclosure Type: Steel; Wide Screen Support: Yes; MTBF: 60000 Hours; Daisy Chain Type: No |
| Storage Temperature (°C) | -10~60 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Remote access: An HDMI KVM extender that remotely controls a KVM switch / console or PC. Up to 100m distance with Category 5e / 6 Ethernet cable, no distance limit for IP-based local area network (LAN)
4K video quality: Supports up to 3840 x 2160 4K / 30Hz quality (UHD resolution). Supports large video signage displays at remote locations. Mounting bracket included specifications: HDMI | 4K30Hz 3840 x 2160 | USB 2.0 HID | No OS dependency | 2 x 3.5mm analog audio + microphone | Digital 7.1ch surround audio | EDID pass-through | IP routing / switch compatible | Direct connection distance 100m | 2 year warranty Audio & Video latest features: HDMI pass-through feature transfers display features to video sources, ensuring compatibility between devices. Supports digital 7.1ch surround audio with HDMI for theater-level sound Video wall support: Connect an optional receiver to distribute HDMI signals to multiple remote displays, or combine sources to form a 9x9 video wall. Can be set with an intuitive GUI
Control your computer from a remote location (you can control multiple computers using KVM)
Distribute computer video sources to multiple locations Combine computer video sources to form a remote video wall
4K video quality: Supports up to 3840 x 2160 4K / 30Hz quality (UHD resolution). Supports large video signage displays at remote locations. Mounting bracket included specifications: HDMI | 4K30Hz 3840 x 2160 | USB 2.0 HID | No OS dependency | 2 x 3.5mm analog audio + microphone | Digital 7.1ch surround audio | EDID pass-through | IP routing / switch compatible | Direct connection distance 100m | 2 year warranty Audio & Video latest features: HDMI pass-through feature transfers display features to video sources, ensuring compatibility between devices. Supports digital 7.1ch surround audio with HDMI for theater-level sound Video wall support: Connect an optional receiver to distribute HDMI signals to multiple remote displays, or combine sources to form a 9x9 video wall. Can be set with an intuitive GUI
Control your computer from a remote location (you can control multiple computers using KVM)
Distribute computer video sources to multiple locations Combine computer video sources to form a remote video wall
Feature
Remote access: An HDMI KVM extender that remotely controls a KVM switch / console or PC. Up to 100m distance with Category 5e / 6 Ethernet cable, no distance limit for IP-based local area network (LAN)4K video quality: Supports up to 3840 x 2160 4K / 30Hz quality (UHD resolution). Supports large video signage displays at remote locations. Mounting bracket included specifications: HDMI | 4K30Hz 3840 x 2160 | USB 2.0 HID | No OS dependency | 2 x 3.5mm analog audio + microphone | Digital 7.1ch surround audio | EDID pass-through | IP routing / switch compatible | Direct connection distance 100m | 2 year warranty Audio & Video latest features: HDMI pass-through feature transfers display features to video sources, ensuring compatibility between devices. Supports digital 7.1ch surround audio with HDMI for theater-level sound Video wall support: Connect an optional receiver to distribute HDMI signals to multiple remote displays, or combine sources to form a 9x9 video wall. Can be set with an intuitive GUI
Use
Control your computer from a remote location (you can control multiple computers using KVM)Distribute computer video sources to multiple locations Combine computer video sources to form a remote video wall
Ulasan Produk
Tidak ada ulasan



















































































































































%20%2F%20Console%20Extender%20Kit/frP113603567-1.jpg)
