StarTech.com HDMI digital audio separator 2.1p 3.5mm stereo audio output compatible 1080p

Sebelum PPN:
Rp699.900
Spesifikasi
ColorBlack
Connector ShapeHDMI [19 pin] female - 3.5mm stereo mini (3 poles) female, HDMI [19 pin] female - HDMI [19 pin] female
Conversion TypeFemale - Female
Female MountingHDMI [19 pin], 3.5mm stereo mini (3 poles), Mini USB Type-B [5 pin] (USB power supply)
Power SupplyUSB power supply

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easily integrate HDMI source audio with non-HDMI compatible devices Included 3.5mm-SPDIF adapter separates analog and digital audio Affordable 3.5mm-convert to RCA audio using an RCA adapter (sold separately). Expanded audio extractor functionality Compact design allows for unobtrusive installation
Supports 1080p resolution with HDMI passthrough
HDCP compatible
USB power supply
Output HDMI source device audio to conference room or lecture room speakers Combine with affordable adapter (sold separately) and output to dual RCA composite audio Convert HDMI audio to dual RCA composite using optional adapter
Feature
Easily integrate HDMI source audio with non-HDMI compatible devices Included 3.5mm-SPDIF adapter separates analog and digital audio Affordable 3.5mm-convert to RCA audio using an RCA adapter (sold separately). Expanded audio extractor functionality Compact design allows for unobtrusive installation
Supports 1080p resolution with HDMI passthrough
HDCP compatible
USB power supply
Use
Output HDMI source device audio to conference room or lecture room speakers Combine with affordable adapter (sold separately) and output to dual RCA composite audio Convert HDMI audio to dual RCA composite using optional adapter

Ulasan Produk

Tidak ada ulasan