StarTech.com HDMI 2.1 Repeater/8K60Hz 4K144Hz 10m/4K60Hz 25m/1080p 45m/HDR10/USB Power Supply/HDMI Signal Amplifier Extension Relay Adapter

Sebelum PPN:
Rp3.699.900
Spesifikasi
Dimensions (D x W x H) (mm)49x46x16
Mass (g)57
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HDMI Signal Booster: Combines two HDMI cables to extend video signals up to 8K60Hz/4K144Hz resolution up to 10m (4m from source to repeater, 6m from repeater to display)
Compact & Durable: Lightweight and compact metal housing. Ideal HDMI signal amplifier for various applications such as office, school, digital signage, etc. Flexible power supply and extension distance: Powered via USB port or USB charger. Comes with 1.5m USB-A cable for power supply. HDMI repeater that supports low resolution and low refresh rate and can extend up to 45m for 1080p. Excellent compatibility: No driver or software installation required. In-line HDMI extension adapter compatible with any OS including Windows, macOS, and ChromeOS. Compatible with active HDMI cables and video adapters for excellent functionality.
Feature
HDMI Signal Booster: Combines two HDMI cables to extend video signals up to 8K60Hz/4K144Hz resolution up to 10m (4m from source to repeater, 6m from repeater to display)
Compact & Durable: Lightweight and compact metal housing. Ideal HDMI signal amplifier for various applications such as office, school, digital signage, etc. Flexible power supply and extension distance: Powered via USB port or USB charger. Comes with 1.5m USB-A cable for power supply. HDMI repeater that supports low resolution and low refresh rate and can extend up to 45m for 1080p. Excellent compatibility: No driver or software installation required. In-line HDMI extension adapter compatible with any OS including Windows, macOS, and ChromeOS. Compatible with active HDMI cables and video adapters for excellent functionality.

Ulasan Produk

Tidak ada ulasan